Shop All Socket Sets
Surtek
23 Combined Socket set and accessories 3/4"
Mfr # 105605
Zoro # G006619708
Free Shipping & Returns
$385.99
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
- Brand Surtek
- MFR # 105605
- Zoro # G006619708
- UPC # 660731056051
- Country of Origin Mexico
- Category Socket Sets
Description
23 Socket set and combined accessories 3/4” Surtek. 23 pieces set. Metal casing. Chromium-plated finish to avoid corrosion. “SUPER DRIVE” Lobular design with no corners that eliminates stress and provides maximum strength and durability. Made of Chrome Vanadium steel. Heat-treated alloy steel for maximum resistance and durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- OLFA Snap-Off Blade, 18mm W, PK10 (LFB-10B)
- PROTO 3/8" Drive Ratchet Repair Kit, Chrome (J52HTCFRK)
- RIDGID Die, Button 1/4-28 Unf (38385)
- OSG #7 Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit (15201005)
- SURTEK Round head ratchet 1/2” (F5852A)
- WRIGHT TOOL 1/2" Drive SAE, 11 pcs (402)
- TEKTON 1/4 Inch Drive 6-Point Socket Set, 25-Piece (5/32-9/16 in., 4-15 mm) (SHD90206)
- PROTO 3/8" Drive Socket Combination Set SAE 58 Pieces 1/4 in to 1 in , Full Polish (J52142)
- DEWALT 1/2" Drive SAE, 19 pcs (DWMT19240)
- DYNAMIC Tools 3/8" Drive 9 Piece Standard Length, Torx® Socket Set, T15 - T55 (D010018)
- WRIGHT TOOL 1/4" Drive SAE, 10 pcs (209)
- Surtek Sockets & Ratchets