Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Ratchet Repair Kit, Chrome

  • Mfr # J52HTCFRK

  • Zoro # G7119493


product price: $18.69
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
For Use With
Mfr. No. J5249HTC, J5249HTCBL, J5250HTC, J5250HTCBL, J5249HTCF, J5250HTCF
Features
Replaces Internal Components of Ratchet
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J52HTCFRK
Zoro #
G7119493
UPC #
662679176068
Country of Origin
United States

Dimensions

Drive Size
3/8"

Details

Item
Ratchet Repair Kit
Finish
Chrome
For Use With
Mfr. No. J5249HTC, J5249HTCBL, J5250HTC, J5250HTCBL, J5249HTCF, J5250HTCF
Features
Replaces Internal Components of Ratchet
Number of Pieces
6
Includes
Face Plate, Pawl, Retaining Ring, Reverse Level, Seal Ring, Spring, Square Driver
SAE or Metric
SAE
Standards
ASME B107.10M
Corrosion Resistant
Yes
Compatible Mfr. Model Number
J5249HTC, J5249HTCBL, J5249HTCF, J5250HTC, J5250HTCBL, J5250HTCF
Non-Sparking
No
Compatible with Product Type
3/8 in Drive Ratchets
Non-Magnetic
No
Insulated
No
Compatible Product Type
3/8 in Drive Ratchets
Compatible Manufacturer Model Number
J5249HTC, J5249HTCBL, J5249HTCF, J5250HTC, J5250HTCBL, J5250HTCF
Compatible Series
Proto(R)
Includes Insulation
Not Insulated
Product Type
Repair Kit
Corrosion-Resistance
Corrosion-Resistant

Description

Ratchet Repair Kit, Drive Size 3/8 in, Number of Pieces 6, Compatible with Product Type 3/8 in Drive Ratchets, Includes Face Plate, Pawl, Retaining Ring, Reverse Level, Seal Ring, Spring, Square Driver, Chrome, Compatible Mfr. Model Number J5249HTC, J5249HTCBL, J5249HTCF, J5250HTC, J5250HTCBL, J5250HTCF, Compatible with Brand and Series Proto

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.