Shop All Connector Parts
Sure-Seal
CON SS PIN INS-SUP TIN STD
Mfr # 030-2196-001
Zoro # G011364365
product price: $0.33
/ea
Sold in multiples of 22 for $7.26
$7.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sure-Seal
- MFR # 030-2196-001
- Zoro # G011364365
- Country of Origin United States
- Category Connector Parts
Description
A low-profile, resilient and rugged construction, with multiple moisture seals makes the Sure-Seal connector a natural choice for outdoor applications where contaminants are a concern. Only two parts are required to complete a Sure-Seal connector: the connector body and the contacts. Sure-Seal was developed to address Department of Transportation safety regulations for automotive connectors. Sure-Seal is ideal for a range of environmental applications where a small, low-cost connector is needed. These sealed connectors meet or exceed DOT requirements for shock, vibration, temperature cycling, salt water spray and immersion, petroleum derivatives, and industrial gas while insuring low milli-volt drop and low contact resistance. Sure-Seal connectors are excellent for motorcycles, automobiles, boats, and demanding off-road vehicles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON ELECTRONICS 100' WILSON400 Coax, 952300 (952300)
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 200A, Not Rated, Non-Indicating (L75QS200.V)
- RACO Compr Connector, Rgd/Imc, 1", Insul, Stl (3804RAC)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6AC)
- SURE-SEAL SS WIRE HOLE FILLER (225-0093-000)
- IDEAL Stm Std 16-26Ga (45-097)
- ITT CANNON CAB CON 16 PIN 22/20 F80 A176 (3308659006)
- BRASS CRAFT SERVICE PARTS 3/4X1/2X48Gas Connector (CSSC14-48 P)
- IDEAL Stm Std 8, 10, 16, 18Ga (45-099)
- EASYLIFE TECH 20 Amp 125V Grnd Replacement Connector HD w/Rubber Grip UL Listed (0-2120-R)
- ANDERSON POWER PRODUCTS RED, 1 BLK PP30 S ULTRA.BOND (ASMPP30-1X2-RK)
- Sure-Seal Connector Parts