Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stm Std 16-26Ga

  • Mfr # 45-097

  • Zoro # G4207939


product price: $61.39
/ea

Key Features

Features
Precision-Ground, Knife-Type Blades, Stripmaster(R) Lite Designed for Smaller Hands is 3/4 the Size of the Standard Stripmaster(R)
Application
Stripping
Product Line
Stripmaster
Handle Color
Blue
Product Name
Stripmaster Wire Stripper #16 to #26 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-097
Zoro #
G4207939
UPC #
783250450978
Country of Origin
United States

Dimensions

Maximum Hole Diameter
16 AWG
Minimum Hole Diameter
26 AWG
Minimum Wire/Cable Diameter
26 ga
Maximum Wire/Cable Diameter
16 ga

Details

Item
Wire Stripper
Features
Precision-Ground, Knife-Type Blades, Stripmaster(R) Lite Designed for Smaller Hands is 3/4 the Size of the Standard Stripmaster(R)
Application
Stripping
Product Line
Stripmaster
Handle Color
Blue
Product Name
Stripmaster Wire Stripper #16 to #26 AWG
Additional Information
Knife-type blades, Cleanly strips wire up to 7/8", One-third less hand pressure for each strip, Eliminates nicking, cutting, and fraying of wire, Wire gripper holds wire centered in hole
Product Type
Cutting Tool
Application/Usage
Gripping, Stripping
Wire Type
Standard Copper
Gauge Type
AWG
Wire Gauge
16 - 26 AWG
Cutting Capacities
16 to 26 AWG
Body Material
Die Cast Zinc
Type
Electrical Wire Strippers
Stripping Capacity- Stranded Wire
16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG
Series
Stripmaster(R)

Description

Wire Stripper, Stripping Capacity- Stranded Wire 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, Type Electrical Wire Strippers, Cutting Capacities 16 to 26 AWG, Application Stripping, Body Material Die Cast Zinc, Features Precision-Ground, Knife-Type Blades, Stripmaster(R) Lite Designed for Smaller Hands is 3/4 the Size of the Standard Stripmaster(R)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.