Shop All Tile Cutting Tools
Superior Tile Cutter And Tools
Tile Cutter, Cast Aluminum, 15in. x 15in.
Mfr # ST006
Zoro # G9111137
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Capacity Up to 10 in Tiles
- Size 15 in x 15 in
- Color Gray
- Construction Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Tile Cutter And Tools
- MFR # ST006
- Zoro # G9111137
- UPC # 765139331127
- Country of Origin United States
- Category Tile Cutting Tools
Dimensions
Size | 15 in x 15 in |
Handle Length | 7 1/2 in |
Cutting Length - Diagonal | 7 in |
Overall Length | 15 in |
Cutting Length - Straight | 10 in |
Overall Width | 15 in |
Details
Item | Tile Cutter |
Number of Pieces | 2 |
Capacity | Up to 10 in Tiles |
Color | Gray |
Construction | Cast Aluminum |
Type | Manual |
For Use With | Tiles Up to 10 in Wide |
Includes | Carbide Wheel, Thumb Screw |
Characteristics | Adjustable Angle Gauge, Spring Tension, 7-1/4 in Working Table On Each Side of Breaker Bar |
Application | Cutting Tile Up to 10 in Straight of 7 in Diagonally |
Product Type | Tile Cutter |
Compatible Thickness - Maximum | 1/2 in |
Blade Material | Carbide |
Handle Material | Metal |
Description
Tile Cutter, Blade Material Carbide, Compatible Thickness - Maximum 1/2 in, Cutting Length - Diagonal 7 in, Cutting Length - Straight 10 in, Handle Length 7 1/2 in, Handle Material Metal, Includes Carbide Wheel, Thumb Screw, Overall Length 15 in, Overall Width 15 in, Product Type Tile Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14 in. Bolt Cutter (48-22-4014)
- WARNER PROGRIP® 2" Stiff Putty Knife (90111)
- MILWAUKEE TOOL Rotary Tool (2525-20)
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Set ESD, 8 pcs (58-0390)
- SUPERIOR TILE CUTTER AND TOOLS Saw, Grout, Carbide-Edged, 2in. Blade (ST147)
- SUPERIOR TILE CUTTER AND TOOLS Tile Nipper, Centered Jaws, 8in.L (ST022)
- SUPERIOR TILE CUTTER AND TOOLS Tile Nipper, Offset Jaws, Blue (ST021)
- SUPERIOR TILE CUTTER AND TOOLS Chisel, Carbide Tipped Steel, 1/4in. Tip (ST030)
- SUPERIOR TILE CUTTER AND TOOLS Tile Cutter, Glass Tile, Forged Steel, 8inL (ST026)
- SUPERIOR TILE CUTTER AND TOOLS Cutting Wheel, Carbide, 1/2 in., 5 pcs. (ST048)
- QEP Tile Cutter, 1/2 In Cap, 14 In, Yellow (10214Q)
- Superior Tile Cutter And Tools Tiling Tools