Shop All Cooling Equipment Relays
Supco
Potential Relay, 9071
Mfr # 9071
Zoro # G5456689
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HVAC Compressors and Motors
- Includes Universal Break-Off Mounting Bracket
- Input Voltage 277V AC
- Features Industry Standard Part Numbers used by Most Compressor and Equipment Manufacturers, Non-Positional
- Coil Voltage 420V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # 9071
- Zoro # G5456689
- Country of Origin China
- Category Cooling Equipment Relays
Details
Item | Potential Relay |
For Use With | HVAC Compressors and Motors |
Includes | Universal Break-Off Mounting Bracket |
Input Voltage | 277V AC |
Features | Industry Standard Part Numbers used by Most Compressor and Equipment Manufacturers, Non-Positional |
Coil Voltage | 420V AC |
Mounting Style | Bracket |
Contact Form | SPST |
Pick-Up Voltage Setting Adjustability | Fixed |
Minimum Pick Up Voltage | 223V AC |
Maximum Drop Out Voltage | 121V AC |
Compatible with Manufacturer Model Number | Universal |
Contact Rating (AC) | 35 A @ 277V |
Electrical Connection Type | Push-On, Screw Terminals |
Maximum Pick-Up Voltage | 259V AC |
Compatible Manufacturer Part Number | Universal |
Compatible Manufacturer Model Number | Universal |
For Use with Mfr. Model Number | Universal |
For Use With Mfr. Model Number | Universal |
Description
Potential Relay, Pick-Up Voltage Setting Adjustability Fixed, Minimum Pick Up Voltage 223V AC, Maximum Pick-Up Voltage 259V AC, Maximum Drop Out Voltage 121V AC, Coil Voltage 420V AC, Compatible with Manufacturer Model Number Universal, Contact Form SPST, Minimum Drop Out Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Washer Drain Hose (131461200)
- ZORO SELECT Boiler Drain Valve, 1/2" Pipe Size (20271)
- AIR HANDLER Carbon Impregnated Filter, 24x24x2" (6B875)
- DAYTON Exhaust Vent, 36 In (7A878)
- SUPCO Potential Relay, Adjustable, - Contact Rating (Amps), 110-370 Volts, - Time Delay (APR5)
- SUPCO Hard Start Kit, Relay and Start Capacitor, 90-277 Volts (SPP5)
- SUPCO Potential Relay, 9067 (9067)
- SUPCO Hard Start Kit, Relay and Start Capacitor, 90-277 Volts (SPP7S)
- SUPCO Hard Start Kit, 35 Contact Rating (Amps), 208-265 Volts (MPR5)
- SUPCO Potential Relay, 9063 (9063)
- SCHNEIDER ELECTRIC Valve, Union, 1/2", 0.4 gpm (VB-7211-0-4-1)
- Supco Cooling Equipment Relays