Shop All Cooling Equipment Relays
Supco
Potential Relay, 9069
Mfr # 9069
Zoro # G5456637
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HVAC Compressors and Motors
- Includes Universal Break-Off Mounting Bracket
- Input Voltage 277V AC
- Features Industry Standard Part Numbers used by Most Compressor and Equipment Manufacturers, Non-Positional
- Maximum Pick-Up Voltage 195V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # 9069
- Zoro # G5456637
- UPC # 00687152141845
- Country of Origin China
- Category Cooling Equipment Relays
Details
Item | Potential Relay |
For Use With | HVAC Compressors and Motors |
Includes | Universal Break-Off Mounting Bracket |
Input Voltage | 277V AC |
Features | Industry Standard Part Numbers used by Most Compressor and Equipment Manufacturers, Non-Positional |
Maximum Pick-Up Voltage | 195V AC |
Compatible with Manufacturer Model Number | Universal |
Minimum Pick Up Voltage | 180V AC |
Coil Voltage | 338V AC |
Pick-Up Voltage Setting Adjustability | Fixed |
Mounting Style | Bracket |
Contact Rating (AC) | 35 A @ 277V |
Contact Form | SPST |
Electrical Connection Type | Push-On, Screw Terminals |
Maximum Drop Out Voltage | 105V AC |
Compatible Manufacturer Part Number | Universal |
Compatible Manufacturer Model Number | Universal |
For Use with Mfr. Model Number | Universal |
For Use With Mfr. Model Number | Universal |
Description
Potential Relay, Pick-Up Voltage Setting Adjustability Fixed, Minimum Pick Up Voltage 180V AC, Maximum Pick-Up Voltage 195V AC, Maximum Drop Out Voltage 105V AC, Coil Voltage 338V AC, Compatible with Manufacturer Model Number Universal, Contact Form SPST, Minimum Drop Out Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONTROL KUBE Anteroom Containment Replace Envelope (6547-U)
- YORK Filter O-Ring (028-14404-000)
- ALL-FILTERS 20X25X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (20252.8 4PK)
- AMERICAN LOUVER Eggcrate Grille, Surface Mount, 6"x6" (AG-6X6-RSW-5PK)
- SUPCO Hard Start Kit, 115 Volts, 60 (RCO810)
- SUPCO Potential Relay, Adjustable, - Contact Rating (Amps), 110-370 Volts, - Time Delay (APR5)
- SUPCO Hard Start Kit, Potential Relay, Start Capacitor, 35 Contact Rating (Amps), 208 to 240 Volts (3W1)
- SUPCO Potential Relay, 9068 (9068)
- SUPCO 120/240 VAC 1 Phase Units 1/2-5 HP Hard Start Electronic Relay and Start Capacitor (SPP8E)
- SUPCO Hard Start Kit, Relay and Start Capacitor, 90-277 Volts (SPP6)
- DAIKIN Thermostat, 7 Day Prgrmmble, 2 Heat/2 Cool (668375301)
- Supco Cooling Equipment Relays