Shop All Cooling Equipment Relays
Supco
Potential Relay, 9064
Mfr # 9064
Zoro # G5456530
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HVAC Compressors and Motors
- Includes Universal Break-Off Mounting Bracket
- Input Voltage 277V AC
- Features Industry Standard Part Numbers used by Most Compressor and Equipment Manufacturers, Non-Positional
- Electrical Connection Type Push-On, Screw Terminals
Product Information
- Brand Supco
- MFR # 9064
- Zoro # G5456530
- UPC # 00687152141791
- Country of Origin China
- Category Cooling Equipment Relays
Details
Item | Potential Relay |
For Use With | HVAC Compressors and Motors |
Includes | Universal Break-Off Mounting Bracket |
Input Voltage | 277V AC |
Features | Industry Standard Part Numbers used by Most Compressor and Equipment Manufacturers, Non-Positional |
Electrical Connection Type | Push-On, Screw Terminals |
Contact Rating (AC) | 35 A @ 277V |
Mounting Style | Bracket |
Coil Voltage | 395V AC |
Maximum Pick-Up Voltage | 272V AC |
Minimum Pick Up Voltage | 242V AC |
Contact Form | SPST |
Maximum Drop Out Voltage | 140V AC |
Compatible with Manufacturer Model Number | Universal |
Pick-Up Voltage Setting Adjustability | Fixed |
Compatible Manufacturer Part Number | Universal |
Compatible Manufacturer Model Number | Universal |
For Use with Mfr. Model Number | Universal |
For Use With Mfr. Model Number | Universal |
Description
Potential Relay, Pick-Up Voltage Setting Adjustability Fixed, Minimum Pick Up Voltage 242V AC, Maximum Pick-Up Voltage 272V AC, Maximum Drop Out Voltage 140V AC, Coil Voltage 395V AC, Compatible with Manufacturer Model Number Universal, Contact Form SPST, Minimum Drop Out Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG A/C Compressor, 6.8A, Female, 1/2 (APG016KACS)
- IMPERIAL Low Side Hose, 36 In, Blue (803-MRB)
- HONEYWELL 5-10 Psi, 3.1In. Stroke (MP909E1240/U)
- AIR HANDLER 12" x 24" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U634)
- SUPCO Hard Start Kit, Potential Relay, Start Capacitor, 35 Contact Rating (Amps), 208 to 240 Volts (3W3)
- SUPCO Potential Relay, 9068 (9068)
- SUPCO Hard Start Kit, Potential Relay, Start Capacitor, 35 Contact Rating (Amps), 208 to 240 Volts (3W2)
- SUPCO Potential Relay, Adjustable, - Contact Rating (Amps), 110-370 Volts, - Time Delay (APR5)
- SUPCO Hard Start, Relay, Overload and Start Capacitor, 115 Volts (RCO210)
- SUPCO Potential Relay, 9067 (9067)
- COPELAND Motor, 1.6 HP, 208/230V, 1550 rpm (950-0265-00)
- Supco Cooling Equipment Relays