Shop All Line Trimmers & Brush Cutters
Sun Joe
24V-ST14 12'' iON+ Cordless String Trimmer with 4.0 Ah Battery and Charger - 24V
Mfr # 20024VST14
Zoro # G011594533
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sun Joe
- MFR # 20024VST14
- Zoro # G011594533
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Description
Trim away at grass that the mower just can't get to with the Sun Joe 24V-ST14 12'' iON+ cordless string trimmer. This eco-friendly electric trimmer is powered by one 4.0 Ah lithium-ion battery. With the max cutting width of 12'' this trimmer is sure to make quick work of grass in those hard-to-reach areas. Convert this trimmer into an edger with just the press of a button; this 2-in-1 tool has a head that quickly rotates 180 degrees which is ideal for edging along flower beds.To ensure maximum user control the multi-angle head offers the perfect precision for shaping plant beds. An integrated flower guard protects against delicate plants from accidental contact with the trimming spool. For comfort the device remains lightweight at just 15 lb. and it has an ergonomic handle that can be adjusted to the perfect height for the user. Between use you can fold up the device's durable aluminum shaft for compact storage and recharge the battery in less than two hours! Achieve that perfectly groomed look for you lawn with the Sun Joe 24V-ST14 12'' iON+ cordless string trimmer.Kit Includes:- 24V 4.0 Ah lithium-ion battery- Charger- Sun Joe 24V-ST14-SPOOL single-line string- Sun Joe 24V-ST14 12'' iON+ cordless string trimmerOverall Dimensions:Length: 8 7/8''Width: 5 13/16''Height: 60''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY INDUSTRIES GUN SPRAY TRIGGER 8GPM 22IN (SG-1700-22)
- RAPALA Aerator (RAERTR-C)
- FI-SHOCK Aluminum Wire .25 Mile (16AL1320)
- STRUCTRON Landscape Rake, 24", 66" Yellow Handle (12100)
- SEYMOUR MIDWEST HOE EYE HEAD 7""X7-5/8"" (42800)
- ECHO String Trimmers, 55 min. Run Time (CST-58VBT)
- MAKITA Brush Cutter Couple Shaft Attachment (EM403MP)
- DEWALT Lawn Edger, 2" Blade dia., 2" D Cutting (DCED400B)
- EGO EGO CTA9500 POWER+ 56V 9-1/2" Cultivator Attachment for Cordless Power Head (Bare Tool) (CTA9500)
- MILWAUKEE TOOL M18 FUEL String Trimmer, EXTRA Hedge Trimmer AND Edger Attachments (2825-21ST, 49-16-2719, 49-16-2718)
- BLACK & DECKER Black & Decker AF-100-3ZP 30 ft. x .06 in. Line String Trimmer (149106)
- Sun Joe Trimmers