Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawn Edger, 2" Blade dia., 2" D Cutting

  • Mfr # DCED400B

  • Zoro # G506155614


original price: $179.00
16% off
new price: $149.00
/ea
Free Shipping & Returns

Key Features

Cutting Width
7 1/2 in
Engine Displacement
Not Gas Powered
Shaft Length
30 in
Shaft Type
Straight
Cutting Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCED400B
Zoro #
G506155614
UPC #
885911785143
Country of Origin
Mexico

Dimensions

Cutting Width
7 1/2 in
Shaft Length
30 in
Cutting Depth
2 in
Blade Dia.
2 in
Tool Height
30 in
Tool Width
7 5/16 in
Tool Length
13 in

Details

Item
Battery-Powered Lawn Edger
Engine Displacement
Not Gas Powered
Shaft Type
Straight
Product Type
Cordless Lawn Edger
Bare Tool/Battery Included
Bare Tool
Voltage
20 V
Number of Batteries to Operate
1
Motor Type
Brushless
Power Source
Cordless
Attachment System Compatible
Not Capable
Battery Platform
20V MAX
Anti-Vibration Handle
No
Tool Weight
10 lb
Tool Series
20V MAX Series

Description

Achieve a picture-perfect lawn and up to 1568 feet of edging per charge** with the 20V MAX* Brushless Cordless Edger. This Edger comes equipped with an edge guide to help you consistently and cleanly manicure your lawn’s edges while protecting the blade from accidental scrapes and nicks against abrasive surfaces. Its 3-position depth adjustment provides the user with up to 2 in. of cutting depth while the adjustable bail handle and high-efficiency brushless motor were engineered to deliver professional-grade edging experience. Battery & Charger Sold Separately


  • • Cut With Precision - Edge guide designed for long blade life and cutting accuracy

  • • 3-position depth adjustment allows for cutting up to 2 in. deep

  • • Adjustable Bail Handle - Change edger grip for the most comfortable experience

Designed for:


  • • Edging

  • • (1) DCED400 Edger

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18 volts.

Additional Features:


  • • High Workload Capacity - High-efficiency brushless motor engineered to help you get more done in less time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.