Summit Appliance FF195H34 33.88 x 19 x 17.25 in. Shallow Depth Built-In Undercounter All-Refrigerator; Black Cabinet
Mfr # FF195H34
Zoro # G304011464
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Summit Appliance
- MFR # FF195H34
- Zoro # G304011464
- UPC # 761101075662
- Country of Origin China
- Category Refrigerators
Description
The FF195H34 features a versatile design that meets NSF-7 and UL-471 commercial standards but is also approved for residential use. Sized at just 19 inches wide and 17.25 inches deep, it features a jet black cabinet with a sealed back for easy cleaning of the unit. The height can be adjusted between 33 7 with 8 and 34 1 with 2 inches to best suit your space. The user-reversible stainless steel door adds elegance to any setting and the stainless steel pro-style handle completes the look. A factory-installed lock offers added security, while the space-saving right-angle plug and integrated hinge provide added flexibility in unit placement.
Inside, the FF195H34 utilizes an internal fan to ensure the unit is evenly cooled from top to bottom. An automatic defrost system ensures minimal user maintenance, while LED lighting allows full visibility of stored items in the jet black interior. Three adjustable slide-out glass shelves with six placement positions provide flexible storage capacity inside the 3.1 cu. ft. interior. A shelving brake system offers added safety when moving and storing contents, while two chrome door racks are ideal for storing condiments, canned beverages, and other larger items. The dial thermostat, with seven temperature settings, is located in the front upper-right corner for easy temperature management.
The FF195H34 is ENERGY STAR certified and designed for built-in or freestanding use. For this unit with a stainless steel exterior, see the FF195H34CSS.
Features- 17.25" shallow depth
- ENERGY STAR certified
- Commercially approved
- Stainless Steel door
- Automatic defrost
- Factory installed lock
- Professional handle
- Adjustable shelves
- Door racks
- LED lighting
- Black interior finish
- Adjustable thermostat
- Versatile construction
- Sealed back
- Right-angle plug
- Fully finished black cabinet
- Height adjustable
- 100% CFC free
- Color: Black Cabinet
- Height of Cabinet: 33.88" (86 cm)
- Width: 19.0" (48 cm)
- Depth: 17.25" (44 cm)
- Depth with Handle: 19.0" (48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORY Nylon Pivot Cam (401-242B)
- FUNNEL KING Measuring Container, Polyethylene, 6L (32375)
- FRANKE FOODSERVICE COFFEE Spare Part Geared Motor 24V-120Rpm (1561314)
- TRUE Door Gasket 23" X 26-1/4" (810809)
- KOOLMORE Commercial 1 Glass Door Display Upright Beverage Refrigerator Cooler Merchandiser (MDR-9CP)
- FRIGIDAIRE Refrigerator/Freezer, Black, 60-1/2" H (FFHT1425VB)
- DANBY Refrigerator, 2 Dr, Seprt Frzr, 4.7 cu. ft. (DCR047A1BBSL)
- KOOLMORE 29" Commercial Glass 1 Door Display Refrigerator Merchandiser-Upright Beverage Cooler w\LED Lighting (MDR-1GD-23C)
- MAXX COLD Reach-In Refrigerator, Double Door, Bottom Mount 42.9 CUFT (MXSR-49FD)
- NEXEL Ice Merchandiser, 2 Swing Glass Doors, 45 Cu. Ft. (D1.2BM2F-ICE-HC)
- MARVEL SCIENTIFIC Refrigerator, Compact, White, 14-7/8" W (MS15RAS4RW)
- Summit Appliance Refrigerators