Shop All Shelf Brackets
Sugatsune
Load Rated Angle Bracket
Mfr # 4CRU2
Zoro # G0754354
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Load Capacity (Lb.) 415
- Length (In.) 3-35/64 in
- Height (In.) 3 35/64 in
- Includes screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sugatsune
- MFR # 4CRU2
- Zoro # G0754354
- Country of Origin Japan
- Category Shelf Brackets
Dimensions
Length (In.) | 3-35/64 in |
Height (In.) | 3 35/64 in |
Extended Length (In.) | 3 1/2 in |
Details
Material | 304 Stainless steel |
Load Capacity (Lb.) | 415 |
Item | Load Rated Angle Bracket |
Includes | screws |
Finish | Mirror |
Description
Load Rated Angle Bracket, Material 304 Stainless Steel, Load Capacity (Lb.) 37, Mirror Finish, Size (In.) -, Length (In.) 3-35/64 in, Width (In.) -, Height (In.) 3 35/64 in, Max. Rod Dia. (In.) -, -, For Use With -, Hardware -, Includes Screws, Torque (In.-Lbs.) -, Min. Opening Width (In.) -, Min. Opening Depth (In.) -, Opening Angle (Deg.) -, Extended Length (In.) 3 1/2 in, Holds -, Screw Size -, Max. Panel Thickness (In.) -, Max. Opening (In.) -, Thickness (In.) -, Max. Angle (Deg.) -, Hand -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Shelf, 36 In. W x 18 In. D, Putty (CA10361800-07)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, Blue, 18 in L (30265BLUE)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- ZORO SELECT Structural Pipe Fitting, Straight Coupling, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LW92)
- SUGATSUNE Adjustable Folding Bracket (4CRT3)
- SUGATSUNE Speed Control Lid Support, Downward, Color: White (4CRN8)
- SUGATSUNE Speed Control Lid Support, Upward (4CRP1)
- SUGATSUNE Spring Loaded Self Opening Lid Support, Finish: Satin (4CRL3)
- SUGATSUNE Adjustable Folding Bracket, Hardware: Not included (4CRR1)
- SUGATSUNE Friction Lid Support with Catch (4CRN5)
- ZORO SELECT 40 IN White Hang Track (0121-40WT)
- Sugatsune Shelf Brackets