Shop All Surface Plate
Suburban
Webbed Angle Plate, 8inD, 8inH, Ground
Mfr # PAW-080808-G
Zoro # G2434960
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individual or Pair Individual
- Width 8"
- Depth 8"
- Height 8"
- Plate Thickness 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # PAW-080808-G
- Zoro # G2434960
- UPC # 662619003195
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 8" |
Depth | 8" |
Height | 8" |
Overall Height | 8 in |
Overall Length | 8 in |
Overall Width | 8 in |
Details
Item | Angle Plate |
Individual or Pair | Individual |
Plate Thickness | 7/8" |
Finish | Ground |
Number of Slots | 0 |
Number of Webs | 2 |
Features | Extra Thick Ribbed Construction |
Parallelism | 0.002 in |
Construction | Cast Iron |
Clamping Holes | No |
Plate Design | Double-Web |
Material | Cast Iron |
Thickness | 7/8 in |
Flatness | 0.0005 in |
Description
Item Angle Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pliers Wrench, 7 1/4 (86 03 180)
- CRAFTSMAN Sockets, 3/8" Drive 3/4" SAE Deep Impact (CMMT15898)
- DEWALT DEWALT WOOD CHISEL 1/2"" (DWHT16859)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500SS01 (MX1500SS01)
- SUBURBAN Webbed Angle Plate, 3inD, 3inH, Ground (PAW-030303-G)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- SUBURBAN Webbed Angle Plate, 4inD, 4inH, Machined (PAW-040404)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- SUBURBAN Angle Iron, 6 in. D, 8 in. H, Machined (URA-060608)
- GKS-PERFEKT Machine Dolly, 6600 lb., Steel (3-10207)
- Suburban Surface Plate