Shop All Mobile Cabinets
Strong Hold
Ventilated Door Storage Cabinet, 72 in W, 68 in H, 24 in D, Dark Gray
Mfr # 65-VB-243-CA
Zoro # G3433626
product price: $3,155.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,155.00
Free 30-Day Returns
Key Features
- Width of Cabinet 72 in
- Depth of Cabinet 24 in
- Height of Cabinet 68 in
- Number of Shelves 3
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hold
- MFR # 65-VB-243-CA
- Zoro # G3433626
- Country of Origin United States
- Category Mobile Cabinets
Dimensions
Width of Cabinet | 72 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 68 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall Cabinet Depth | 24" |
Overall Cabinet Width | 72" |
Caster Dia. | 6 in |
Overall Cabinet Height | 68" |
Caster Wheel Dia. | 6" |
Overall Height | 68 in |
Overall Width | 72 in |
Overall WxDxH | 72 in x 24 in x 67 in |
Overall WxD | 72 in x 24 in |
Caster Wheel Diameter | 6 in |
Overall Depth | 24 in |
Shelf Width | 21 1/2 in |
Description
Storage Cabinet, Base Type Casters, Body Panel Type Ventilated, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Super Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,525 lb, Lock Type Padlock Hasp, Mobility Mobile, Number of Shelves 3, Overall Depth 24 in, Overall Height 67 in, Overall Width 72 in, Audit Trail Storage None, Cabinet Finish Baked Enamel, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 32" D, 2" NPT (H-2-32)
- JOHN STERLING Heavy Duty Shelf Bracket, White, 500 Lb (0049-20WTH)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Red (1275-207RD)
- QUANTUM STORAGE SYSTEMS 65 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 7 3/8 in L, Ivory (QUS236IV)
- GLOBAL INDUSTRIAL 7 Drawer Mobile Modular Drawer Cabinet w/Lock, 30Wx27Dx36-7/10H, Blue (298448BL)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Dark Gray (TA4R362472-02)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Putty (TA4R462472-07)
- LUXOR Ultimate Presentation Station with Cabinets, 41"H (WTPSCE)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Light Gray (TAWR362472-05)
- GLOBAL INDUSTRIAL Mobile Cabinet Bench, 36 X 26, Gray (253755)
- FLEXCART Black, Light Duty, Tool Utility Cart (FC-100CSWAT)
- Strong Hold Mobile Cabinets