Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C MULTIPORT ADAPTER 5GBPS FOR MACBOOK PRO/AIR - 4K HDMI, 1XUSB-A BC 1.2, 1

  • Mfr # DKT30CMHSDPD

  • Zoro # G314897737


product price: $28.95
/ea

Key Features

OS Compatibility
Mac OS X 13.0 Ventura, Mac OS X 11.0 Big Sur, Windows 8, Windows 10, ChromeOS, Windows 11, Android, Mac OS X 12.0 Monterey, iPadOS, Mac OS X 10.15 Catalina, Mac OS X 10.13 High Sierra, Mac OS X 10.14 Mojave
Includes
Docking Station Quick-Start Guide
Width
4.50 in
Height
0.40 in
Watts
100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKT30CMHSDPD
Zoro #
G314897737
UPC #
65030891776
Country of Origin
Malaysia

Dimensions

Width
4.50 in
Height
0.40 in

Details

Item
Docking Station
OS Compatibility
Mac OS X 13.0 Ventura, Mac OS X 11.0 Big Sur, Windows 8, Windows 10, ChromeOS, Windows 11, Android, Mac OS X 12.0 Monterey, iPadOS, Mac OS X 10.15 Catalina, Mac OS X 10.13 High Sierra, Mac OS X 10.14 Mojave
Includes
Docking Station Quick-Start Guide
Watts
100 W
Host Interface
USB 3.2 Gen 1 (3.1 Gen 1) Type-C
Number of USB Type-A Ports
1
Thunderbolt
Yes
Number of USB 3.0 Ports
2
Number of USB Type-C Ports
1
Brand Compatibility
Google, Apple
Compatibility
Compatibile Products: Google Pixelbook, Macbook Pro 2018, Macbook Pro 2019, MacBook Air 2020
HDMI Version
1.4
Device Supported
Notebook/Tablet/Monitor
Connectivity Technology
Wired
Screen Mode
4K
Features
Portable
USB Type-C Detail
1 x USB-C (100W PD Passthrough)
USB Type-C
Yes
Supported Resolutions
3840 x 2160
Number of Displays Supported
1
USB Type-A
Yes
HDMI
Yes
Interfaces
USB 3.2 Gen 1 (3.1 Gen 1) Type-C
For Use With
Compatibile Products: Google Pixelbook Macbook Pro 2018 Macbook Pro 2019 MacBook Air 2020
Compatible Devices
Monitor, Tablet, Notebook
End of Life Manual Availability
Yes
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
Screen Mode Supported
4K
Maximum Power Supply Wattage
100 W
Operating System
Mac OS X 10.15 Catalina, Mac OS X 12.0 Monterey, Windows 10, Mac OS X 10.14 Mojave, Mac OS X 13.0 Ventura, iPadOS, Mac OS X 11.0 Big Sur, Mac OS X 10.13 High Sierra, Windows 11, ChromeOS, Windows 8, Android

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.