Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Startech.Com USB C MINI DOCK FOR IPAD PRO/TABLET - USB-C TO 4K HDMI/ 27W PD/ 3 PORT USB HUB DK30CHPH

USB C MINI DOCK FOR IPAD PRO/TABLET - USB-C TO 4K HDMI/ 27W PD/ 3 PORT USB HUB (Discontinued)

  • Mfr # DK30CHPH
  • Zoro # G314883686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK30CHPH
Zoro #
G314883686
UPC #
65030881401
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.40 in
Width
2.40 in

Details

Item
Docking Station
OS Compatibility
Ubuntu 20.04, iPadOS, Windows 10, Android 9.0, Windows 11, Ubuntu 18.04, Ubuntu, Android
Includes
USB-C Cable, (1) 45 watt Power Adapter, Quick-Start Guide
Watts
27 W
USB Type-A
Yes
Ethernet Technology
Gigabit Ethernet
Host Interface
USB Type C
HDMI
Yes
Network (RJ-45)
Yes
Number of USB Type-A Ports
3
Screen Mode
4K
Compatibility
Apple iPad Pro, Google Pixelbook Samsung Galaxy Smartphones: Note 9, S9, S10 Microsoft Tablet PCs: Surface Go, Surface 2
Brand Compatibility
Microsoft, Google, Apple, Samsung
Number of Displays Supported
1
USB Type-C
Yes
Device Supported
Notebook/Tablet/Smartphone/Monitor
USB Type-C Detail
(24 pin) USB 3.0 (5Gbps)
Supported Resolutions
3840 x 2160
Connectivity Technology
Wired

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.