Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.0eSATA Duplicator Dock

  • Mfr # SDOCK2U33RE

  • Zoro # G312493092


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Includes
SATA HDD Duplicator Dock 1 x USB 3.0 Cable 1 x eSATA Cable 1 x Universal Power Adapter (NA/JP, EU, UK, ANZ) 1 x Instruction Manual
Height
2.8 in
Color
Black
Width
5.2 in
Operation Type
Standalone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDOCK2U33RE
Zoro #
G312493092
UPC #
65030855884
Country of Origin
China

Dimensions

Height
2.8 in
Width
5.2 in
Drive Width
3.5 in, 2.5 in
Depth
5.8 in

Details

Item
Hard Drive/Solid State Drive Duplicator
Includes
SATA HDD Duplicator Dock 1 x USB 3.0 Cable 1 x eSATA Cable 1 x Universal Power Adapter (NA/JP, EU, UK, ANZ) 1 x Instruction Manual
Color
Black
Operation Type
Standalone
Drive Interface
Serial ATA/600
Input Voltage
120 V AC, 230 V AC
Host Interface
eSATA, USB 3.2 (Gen 1) Type B
Storage Capacity
4TB
Green Environmental Attribute
Environmentally Friendly
Number of Destination Drives Supported
1
Number of Source Drives Supported
1
Data Transfer Rate
2.93 Gbit/s
Interfaces
USB 3.2 (Gen 1) Type B, eSATA
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Maximum Data Transfer Rate
2.93-Gbit/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.