Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thunderbolt 4 Dock, 96W, 2x4K 60Hz/1x8K.

  • Mfr # TB4CDOCK

  • Zoro # G116425084


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Number of USB Type-A Ports
4
Number of RJ-45 Ports
1
Maximum Power Supply Wattage
100 W
Compatible Devices
Tablet PC, Smartphone, Monitor, Desktop PC, Notebook
Number of USB 3.2 Gen 2 Type-A Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB4CDOCK
Zoro #
G116425084
UPC #
65030892551
Country of Origin
Thailand

Dimensions

Width
7.60 in
Height
1.10 in

Details

Number of USB Type-A Ports
4
Number of RJ-45 Ports
1
Maximum Power Supply Wattage
100 W
Compatible Devices
Tablet PC, Smartphone, Monitor, Desktop PC, Notebook
Number of USB 3.2 Gen 2 Type-A Ports
3
Number of Displays Supported
2
Kensington Security Slot
Yes
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Memory Card Supported
microSD, microSDHC, microSDXC, MultiMediaCard (MMC), SDHC, SDXC, SD
Color
Dual Color
Item
Docking Station
Headphone/Microphone Combo Port
Yes
Interfaces
Thunderbolt
Thunderbolt
Yes
Memory Card Reader
Yes
End of Life Manual Availability
Yes
Screen Mode Supported
8K
Operating System
Mac OS X 12.0 Monterey, Mac OS X 13.0 Ventura, Windows 10, Windows 11, Mac OS X 11.0 Big Sur, macOS 14
Ethernet Technology
Gigabit Ethernet
Connectivity Technology
Wired
Number of USB 2.0 Ports
1
Environmental Certification
EU RoHS
Includes
Docking Station Thunderbolt 4 Cable Universal Power Adapter (NA/JP) Quick-Start Guide
USB Type-A
Yes
Supported Resolutions
3840 x 2160, 5120 x 2880, 7680 x 4320
For Use With
Intel Evo Tiger Lake (11th gen) Lenovo X1 Carbon 9th Gen Apple M1 & TB3 MacBooks (11.0 & up) Dell Notebooks: Precision 5560 Precision 5760 XPS 13 9310 HP Notebooks: EliteBook 850 G8 ProBook 450 G8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.