Shop All DVI Adapters & Cables
Startech.Com
2m 6.6ft DisplayPort 1.4 Cable - VESA Certified
Mfr # DP14MM2M
Zoro # G6210733
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type DisplayPort
- Connector Type DisplayPort (20 pin) to DisplayPort (20 pin)
- Color Black
- Cable Length 78.74 in
- Height 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DP14MM2M
- Zoro # G6210733
- UPC # 65030880534
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 78.74 in |
Height | 0.39 in |
Length | 78.74 in |
Width | 0.47 in |
Details
Cable Type | DisplayPort |
Connector Type | DisplayPort (20 pin) to DisplayPort (20 pin) |
Color | Black |
Features | EMI Protection, HDR Support, Stress Resistant, Forward Error Correction (FEC) Support, Fire Resistant, HDCP 2.2, Flexible, Locking Latch, Multi-Stream Transport (MST) Support, Display Stream Compression (DSC) 1.2 |
Includes | DisplayPort Cable |
Material | Polyvinyl Chloride (PVC) - Jacket |
Shielding | Yes |
Jacket Type | VW-1 |
Product Type | A/V Cable |
Description
8K: ENABLING BUSINESS CONTINUITY: The 8K DisplayPort cable supports video resolutions of up to 8K@60Hz for best-in-class video quality. This cable is backward compatible with 4K and 5K displays making it the perfect peripheral to start futureproofing your cabling infrastructure. - THOROUGHLY TESTED & VESA CERTIFIED: This DisplayPort 1.4 cable is VESA certified to ensure full compliance and efficient operation of the higher link rate of HBR3. It has been tested to meet all DP 1.4 specifications to ensure quality and reliability. - FULL HIGH DYNAMIC RANGE SUPPORT: With support for HDR, the DP monitor cable lets you enjoy higher contrast ratios and vivid colors. - FLEXIBLE AND PORTABLE 34 AWG CONSTRUCTION: The DP to DP cable features thin 34 AWG wire that allows for flexible installations with minimal clutter and provides a portable cable that’s easy to bring with you to offsite assignments. - EXPERT PRODUCT TESTING & TECH SUPPORT: StarTech.com conducts thorough testing to ensure we are providing quality products to our customers. Our local Technical Advisors have broad product expertise and work directly with our Engineers to provide support.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Button Cell Battery, 389/390, Silver Oxide (5HXH7)
- BATTERY CLERK AJC® Interstate SEC0905 SLA Rechargable 6V 4.5Ah Emergency Light Battery (INTERSTATE-SEC0905 SLA RECHARGABLE)
- VERTIV Rack Slide Kits For Gxt2 Models (RMKIT18-32)
- VIKING Viking Electronics VK-W-2000A Viking Weather Resistant Door (W-2000A)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- SWE-TECH 3C Null Modem Adapter, DB9 Female to DB9 Female (FWT30D1-18400)
- GEFEN 1x2 DVI DL Splitter, EXTDVI142DLN (EXT-DVI-142DLN)
- SWE-TECH 3C DB25 Coupler / Gender Changer, DB25 Male to DB25 Male (FWT30D3-21100)
- MONOPRICE DVI Coupler (F to F) (3618)
- TRIPP LITE Display Extender Receiver, RCA (B136-100)
- Startech.Com DVI Adapters & Cables