Shop All Scissors
Stanley
8" All-Purpose, Black, PK2
Mfr # SCI8ST-2PK
Zoro # G104860712
product price: $4.15
/pk 2, $2.08/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.72
- Height 10.75
- Material Metal; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4.72 |
Height | 10.75 |
Details
Color | Black |
Material | Metal; Plastic |
Description
Delivering the legendary Stanley quality and performance for your everyday general needs. Long lasting, wear-resistant stainless steel blades are designed with a defined blade edge for smooth, accurate cutting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 6" x 4" x 2", White, 50/Bundle (M642)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 2" x 10ft- Black (WLFR-200-10)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97401G)
- ZORO SELECT ECT32 20 x 16 x 16 RSC, 20x16x16 in (60YP89)
- CLAUSS Multipurpose, Scissors, Straight, 4 In. L (12210)
- UNIVERSAL Scissors, 7", Straight, Stainless Steel (UNV92008)
- UNIVERSAL ONE Industrial Scissors, Straight, 8" (UNV92021)
- CLAUSS Industrial, Industrial Shears, 7-3/4 In. L (11110)
- KNIPEX Electrician Shears, 6-1/4", Stainless Stl (95 05 155 SBA)
- CYNAMED Disposable Lab Scalpels, Size 23, 10/BX (CYZR-0034)
- CRESCENT WISS 7-1/2" Industrial Inlaid® Shears (27N)
- Stanley Scissors