Electrician Shears, 6-1/4", Stainless Stl

  • Mfr # 95 05 155 SBA

  • Zoro # G1892760


product price:  $27.75
/ea

Key Features

Overall Length
155mm
Blade Material
Stainless Steel
Handle Style
Multi-Component Grips
Handle Material
Fibreglass-Reinforced
Features
Precisely Ground Blades with Fine Serration for a Clean, Non-Slip Cut, Cutting Edge with Integrated Cable Cutter, Plastic Belt Pouch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
95 05 155 SBA
Zoro #
G1892760
UPC #
843221021931
Country of Origin
India

Dimensions

Overall Length
155mm

Details

Blade Material
Stainless Steel
Handle Style
Multi-Component Grips
Handle Material
Fibreglass-Reinforced
Item
Electrician Shear
Features
Precisely Ground Blades with Fine Serration for a Clean, Non-Slip Cut, Cutting Edge with Integrated Cable Cutter, Plastic Belt Pouch
Primary Application
Electrical

Description

Electrician Shears,6-1/4 In.,Stainless Stl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.