
A/C & Heater Blower Motor Switch, Hs-99
Mfr # HS-99
Zoro # G8999570
product price: $20.19
/eaKey Features
Type
Universal
Voltage
12
Amperage Rating
15 A
Number Of Switch Positions
4
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HS-99
Zoro #
G8999570
UPC #
-
Country of Origin
Unknown
Details
Type
Universal
Voltage
12
Amperage Rating
15 A
Number Of Switch Positions
4
Terminal Gender
Male
Terminal Quantity
2
Switch Mounting Type
Screw-in
Terminal Type
Screw and Blade
Connector Gender
Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.