Shop All Box, I-Beam, and Torpedo Levels
Stabila
Torpedo Level, Aluminum, 10 in L, 3 Vials
Mfr # 25360
Zoro # G5179185
original price:
$108.25
11% off
new price: $96.15
/ea
Sold in multiples of 2 for $192.30
Free Shipping & Returns
$192.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Accuracy +/-0.0625 in
- Color Yellow
- Features 360 Degrees Vial, V-Groove Magnet, Heavy Duty, Die-Cast Frame
- Magnetic/Nonmagnetic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stabila
- MFR # 25360
- Zoro # G5179185
- UPC # 896342536006
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 10 in |
Overall Length | 10 in |
Description
Torpedo Level, Number of 30 Vials 0, Number of 45 Vials 1, Number of Level Vials 1, Number of Plumb Vials 1, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Block, Features 360 Degrees Vial, V-Groove Magnet, Heavy Duty, Die-Cast Frame, End Cap Type No End Caps, Number of Hand Grips 0, Number of V-Grooves 1, Magnet Type Rare Earth, Number of Magnets 2, Accuracy - Standard +/-1/32 in @ 72 in, Frame Material Aluminum, Overall Length 10 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7013)
- KLEIN TOOLS Assembled Iron Conduit Bender 3/4-Inch EMT (51604)
- KNIPEX Pliers Set Cobra 3Pcs Self Gripping Jaws (9K 00 80 05 US)
- WRIGHT TOOL 1 in Drive Impact Socket 1 in Size, Standard Socket, black oxide (8808)
- STABILA Torpedo Level, Aluminum, 10 in L, 3 Vials (25245)
- STABILA LEVEL CASE YELLOW 80"" (30025)
- STABILA Stabila 37816 48 in. Beam Level Set (2098564)
- STABILA EXTENDABLE LVL 25-41"" (29441)
- STABILA Level, Shield, 16" (196-2K-36416)
- STABILA Plate Level Maintenance Kit (33000)
- OX TOOLS Pro Laser Level (OX-P502901)
- Stabila Levels, Compasses, and Plumb Bobs