
Panel, 120/240V AC, 50A, 2 Poles
Mfr # HOME250SPA
Zoro # G2905829
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Voltage
120/240V AC
Amps
50A
Number of Poles
2
Max. Wire Size
AWG 6 aluminium/copper
Min. Wire Size
AWG 8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HOME250SPA
Zoro #
G2905829
UPC #
785901230540
Country of Origin
Mexico
Dimensions
Max. Wire Size
AWG 6 aluminium/copper
Min. Wire Size
AWG 8
Width
124 mm
Height
238 mm
Depth
102 mm
Details
Item
Panel
Voltage
120/240V AC
Amps
50A
Number of Poles
2
Product Or Component Type
enclosed circuit breaker
Number Of Circuits
4
Wiring Configuration
3-wire
Cover Type
surface cover
Product Certifications
UL || CSA
Line Rated Current
50 A
Phase
1 phase
Number Of Spaces
2
Enclosure Material
welded galvannealed steel
Ambient Air Temperature For Operation
-5 2°C || 40 2°C
Load Center Type
main lugs
Description
Homeline 50-Amp Spa Panel;Outdoor 3R Steel Enclosure Includes HOM24L50R 50A Main Lug Load Center 2 Space Circuit, 4 Single Poles One HOM250GFICP 2 Pole 50 Amp Ground Fault Circuit Interrupter
- • Homeline hot tub/pool/spa panel provides protection for outdoor circuits
- • painted, zinc-coated steel outdoor enclosure
- • cover can be padlocked
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.