Shop All Circuit Breaker & Panelboard Accessories
Square D
NQ Panelboard, sub feed lug kit, 100 A
Mfr # NQSFL1
Zoro # G0856348
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Standards CSA
- Features Mercury Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NQSFL1
- Zoro # G0856348
- UPC # 785901666172
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Lug Kit |
Amps | 100A |
Standards | CSA |
Features | Mercury Free |
Description
Pnlbd Nq 100A Sub Feed Lug Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Clip-On Wire Marker, 6 (PCA11-6)
- FIRMAN 3' Heavy Duty TT-30P to 3 5-20R Short Power Cord (1115)
- GE 120VAC Electrically Held Lighting Contactor 12P 30A (CR463LD0AJA)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS204)
- SQUARE D Cb Handle Padlock Attachment (HPAFD)
- SQUARE D Mini circuit breaker accessory, QOU, mounting foot (QOUMFS1)
- SQUARE D Panelboard Ground Bar Kit (PK32DGTA)
- SQUARE D Qo Ground Bar Kit (PK18GTA)
- SQUARE D Cover, Flush, 15.44inWx39.18inL (QOC42UF)
- SQUARE D Base, 200A, 240V AC (QON330L200)
- CONNECTICUT ELECTRIC RV Power Oulet, 50A (CESMPS54HR)
- Square D Circuit Breaker & Panelboard Accessories