Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NQ Panelboard, lug kit, feed thru, 400 A, 42 CCT or lower

  • Mfr # NQFTL4L

  • Zoro # G0856077


product price: $425.88
/ea
Free Shipping & Returns

Key Features

Amps
400
Number of Spaces
42
Standards
cULus
Features
Mercury Free
Number Of Circuits
42; 30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NQFTL4L
Zoro #
G0856077
UPC #
785901508175
Country of Origin
Mexico

Details

Item
Lug Kit
Amps
400
Number of Spaces
42
Standards
cULus
Features
Mercury Free
Number Of Circuits
42; 30
Current Rating
400 A
Provided Equipment
Connector 4
Tightening Torque
60.18 to 64.61 lbf.in (6.8 to 7.3 N.m) (AWG 1/0 to 750 kcmil)

Description

Pnlbd Nq 400A Ftl Kit 42 Ckt And Lower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.