Shop All Door Switches
Square D
Mini Main Emerg Switch 20A
Mfr # VCDN20
Zoro # G0558455
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC 60947-3
- Height 60 mm
- Rated Conditional Short-Circuit Current 6 kA 400 V 20 A aM || 6 kA 400 V 20 A gG
- Device Short Name VCDN
- Marking 0 - 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # VCDN20
- Zoro # G0558455
- UPC # 785901303916
- Country of Origin Czechia
- Category Door Switches
Dimensions
Height | 60 mm |
Width | 60 mm |
Base Dimension | 60 x 60 mm |
Description
Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGILUX LED Inline On/Off Rocker Switch Cable DC (5.5 x 2.1mm) Male to Female Barrel Connector WH, PK 2 (ACS001-01)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFRTW20GRY)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC144)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B122BD)
- SQUARE D Switch Kit (VCCF6)
- SQUARE D Switch Kit (VCCF4)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 45A (VCCF3)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 20A (VCCF1)
- SQUARE D Handle Assembly, 75/100/250/400A (9421LC46)
- SQUARE D Handle and Shaft, 800/1000A (9421LT4)
- SCHLAGE ELECTRONICS Keyswitch (653-0405)
- Square D Door Switches