Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, 6 Spaces, 100A, 120/240V
Mfr # QO612L100DF
Zoro # G1186227
original price:
$71.05
7% off
new price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 1
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 6
- Phase 1
- Voltage 120/240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO612L100DF
- Zoro # G1186227
- UPC # 785901785644
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 12.56 in |
Width | 8.91 in |
Depth | 3-3/4 in |
Wire Size | AWG 8...AWG 1 aluminium/copper |
Description
Load Center, Number of Spaces 6, Amps 100 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Flush Cover, Main Circuit Breaker or Main Lug Main Lug, Max. No. of Tandem Breakers 6, Phase 1, Series QO, Height 12.56 in, Width 8.91 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Aluminum, Short Circuit Current Rating 10kA, Enclosure NEMA Rating 1, Cover Attachment Style Screw On, Cover Closure Method Door Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Retractable Cord Reel, 45Ft (E316)
- IDEAL Connector, PK25 (85-368)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30415)
- CAROL 16 AWG 16 Conductor Carolprene Portable Cord 600V 250 ft. BK (09616.35.01)
- SQUARE D Load Center, HOM, 20 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM2040L225PGC)
- SQUARE D Load Center, QO, 42 Spaces, 150A, 120/240V, Main Circuit Breaker, 1 Phase (QO142M150PC)
- SQUARE D Load Center, HOM, 30 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM3060M200PQC)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 600A, 240V, Convertible, Main Lug, 3 Phase (NQ442L6C)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ200RB)
- SQUARE D Load Center, QO, 24 Spaces, 100A, PoN Convertible Main Breaker, 1 Phase (QO124M100PRB)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO816L100FCP)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures