Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, PK25

  • Mfr # 85-368

  • Zoro # G901770566


product price: $56.79
/pk 25, $2.27/ea

Key Features

Connector Type
RJ45
Connector Application
Ethernet
Number of Contacts
8
Number of Positions
8
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-368
Zoro #
G901770566
UPC #
783250853687
Country of Origin
Taiwan, Province of China

Details

Item
Connector
Connector Type
RJ45
Connector Application
Ethernet
Number of Contacts
8
Number of Positions
8
Color
Clear
Wire Gauge
24 to 23 AWG
Features
Pre-Positioned Jacket Strain Relief
Standards
UL E512035
Shielded
Shielded
Cable Type
Cat6a
Category Type
Cat 5e/6/6A
Wire Type
Solid
Termination Method
Crimp
Number of Connectors Included
25
Compatible Cable Fire Rating
Not Rated
Compatible Cable Performance Category
5e, 6, 6A
Compatible Wire Material
Copper
Compatible Conductor Gauge
22 to 24 AWG
End Type
Pass-Through
Compatible Wire Solid/Stranded
Solid
Product Type
Modular Plug
Compatible Cable Shape
Round

Description

Connector, Compatible Cable Fire Rating Not Rated, Connector Type RJ45, Color Clear, Shielded Shielded, End Type Pass-Through, Number of Adapter Ports Not Applicable, Features Pre-Positioned Jacket Strain Relief, Insert Construction - New 1-Piece, Product Type Modular Plug, Optical Fiber Type Not Applicable, Compatible Number of Fibers Not Applicable, Number of Contacts 8, Number of Connectors Included 25, Number of Positions 8, Compatible Conductor Gauge 22 to 24 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.