Shop All Door Switches
Square D
Load Break Switch Handle Iec + Options
Mfr # KCD1YZ
Zoro # G0558437
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 60 mm
- Product Or Component Type rotary handle
- Width 60 mm
- Device Short Name KCD1
- Rotary Handle Padlocking 1 to 3 padlocks 4-8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # KCD1YZ
- Zoro # G0558437
- UPC # 785901682981
- Country of Origin Czechia
- Category Door Switches
Dimensions
Height | 60 mm |
Width | 60 mm |
Base Dimension | 60 x 60 mm |
Details
Item | Load Break Switch |
Product Or Component Type | rotary handle |
Device Short Name | KCD1 |
Rotary Handle Padlocking | 1 to 3 padlocks 4-8 mm |
Range | TeSys |
Ip Degree Of Protection | IP65 |
Handle Front Plate Colour | yellow |
Fixing Mode | hole 22.5 mm |
Handle Colour | red |
Marking | 0 - 1 |
Product Compatibility | V02 to V2 |
Description
Load Break Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (OPM-1038RC)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. GN (87-8506)
- POMONA ELECTRONICS Connector Test Adapter, Red, 20 Pin (3561-2)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-SMA/FF)
- SQUARE D 45/63A Vario Switch + Handle Assy (VCF3)
- SQUARE D Disconnect Switch Rods Nema (9422R2)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 20A (VCCF1)
- SQUARE D Auxiliary Contact, 690VAC/250VDC (VZ20)
- SQUARE D Switch Kit (VCCF5)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 45A (VCCF3)
- MS SEDCO Activation Plates (59V-H)
- Square D Switches