Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitlugs For 400+600A Gd Sw Series E3

  • Mfr # GD4060LK

  • Zoro # G0862849


product price: $326.63
/ea
Free Shipping & Returns

Key Features

Provided Equipment
8 x lug || 7 x spring nut || 1 x neutral bar
Product Or Component Type
lug kit
Awg Gauge
AWG 1/0 to 600 kcmil 6 aluminium/copper || AWG 1/0 to 250 kcmil 2 aluminium/copper
Product Destination
safety switch general duty 400-400 A || safety switch general duty 600-600 A
Product Type
Kitlugs For 400+600A Gd Sw Series E3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD4060LK
Zoro #
G0862849
UPC #
785901570004
Country of Origin
Canada

Details

Item
Kitlugs For 400+600A Gd Sw Series E3
Provided Equipment
8 x lug || 7 x spring nut || 1 x neutral bar
Product Or Component Type
lug kit
Awg Gauge
AWG 1/0 to 600 kcmil 6 aluminium/copper || AWG 1/0 to 250 kcmil 2 aluminium/copper
Product Destination
safety switch general duty 400-400 A || safety switch general duty 600-600 A
Product Type
Kitlugs For 400+600A Gd Sw Series E3

Description

Kitlugs For 400+600A Gd Sw Series E3, Product Type Kitlugs For 400+600A Gd Sw Series E3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.