Shop All Door Switches
Square D
Handle and Shaft, 800/1000A
Mfr # 9421LT4
Zoro # G6745006
original price:
$472.50
11% off
new price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 800/1000A
- Number of Poles 2, 3
- Includes 8 in Long Handle
- Voltage 600V AC
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9421LT4
- Zoro # G6745006
- UPC # 785901111139
- Country of Origin Mexico
- Category Door Switches
Dimensions
Length | 8 in |
For Disconnect Switch Size | 1,200 A, 800 A |
Details
Item | Handle Assembly |
Amps AC | 800/1000A |
Number of Poles | 2, 3 |
Includes | 8 in Long Handle |
Voltage | 600V AC |
Material | Metal |
For Use With | Type MEL, MXL, MAL, and MHL Circuit Breakers |
Description/Special Features | NEMA 1, 3R, 12 |
Standards | CSA Certified, UL Listed |
Features | Extra Long Shaft |
Environment | Indoor/Outdoor |
Duty | Heavy Duty |
NEMA Enclosure Rating | 1, 12, 3R |
Current Rating | 800 A, 1,200 A |
Mounting Mechanism | Door |
Product Type | Handle Mechanism |
Frame Type | 1,200 A, 800 A |
Product Compatibility | NEMA 1/3R/12 enclosure |
Product Or Component Type | Circuit Breaker Mechanism |
Shaft Type | long |
Description
Handle Assembly, For Use With Type MEL, MXL, MAL, and MHL Circuit Breakers, Voltage 600V AC, Number of Poles 2, 3, Includes 8 in Long Handle, Frame Type 1,200 A, 800 A, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Nylon, Lacing Tape, Size 3 Fin B Black (LT1-S3-FB-BK)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 2 in (5501-24-00)
- EATON 1NC/1NO Limit Switch Receptacle (E50RB34)
- STA-KON Female Flag Disconnect, Red, PK50 (RA18-250A)
- SQUARE D Operating mechanism, flange mounted, variable depth, 30A, 600V, H, K, J, R fuseholder, cable operated switch mechanism (9422TCF33C)
- SQUARE D Handle Assembly, 75/100/250/400A (9421LC46)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 20A (VCCF1)
- SQUARE D Switch Kit (VCCF5)
- SQUARE D 25Amp Switch Kit W/4Hole Mtg Red/Yellow (VCF2)
- SQUARE D Switch Kit (VCCF4)
- BEA Activation Plates (10LPR36433)
- Square D Door Switches