Shop All Door Switches
Square D
25Amp Switch Kit W/4Hole Mtg Red/Yellow
Mfr # VCF2
Zoro # G0558419
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 74 mm
- Standards IEC 60947-3
- Protective Treatment TC
- Handle Front Plate Colour yellow
- [Uimp] Rated Impulse Withstand Voltage 8 kV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # VCF2
- Zoro # G0558419
- UPC # 785901728122
- Country of Origin Czechia
- Category Door Switches
Dimensions
Height | 74 mm |
Base Dimension | 60 x 60 mm |
Width | 60 mm |
Description
Switch Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Unlacquered Brass Faceplates (0407.031)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- KLEIN TOOLS Cable Tester Kit with Scout® Pro 3 Tester, Remotes, Adapter, Battery (VDV501-851)
- SQUARE D 2NO Yellow Pendant Control Station (9001BW93Y)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 20A (VCCF1)
- SQUARE D Switch Kit (VCCF5)
- SQUARE D 45/63A Vario Switch + Handle Assy (VCF3)
- SQUARE D Auxiliary Contact, 690VAC/250VDC (VZ20)
- SQUARE D Load Break Switch Handle Iec + Options (KCD1YZ)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 25A (VCCF2)
- SCHLAGE ELECTRONICS Keyswitch (653-15)
- Square D Switches