Shop All Door Switches
Square D
25 Amp Switch Kit W/4 Hole Mtgblack/Gray
Mfr # VBF2
Zoro # G0852181
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IEC 60947-3
- Height 74 mm
- Fire Resistance 960°C IEC 60695-2-1
- Electrical Durability 100000 cycles AC-21 || 30000 cycles DC-1 to 5
- [Icm] Rated Short-Circuit Making Capacity 1 kA 400 V at Ipeak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # VBF2
- Zoro # G0852181
- UPC # 785901193500
- Country of Origin Czechia
- Category Door Switches
Dimensions
Height | 74 mm |
Width | 60 mm |
Base Dimension | 60 x 60 mm |
Description
Switch Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0017)
- EATON WIRING DEVICES White Rubber Flat 2Wire Plug (183W-BOX)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V AC, 115 A, Reversing: No (LC1D115B7)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CLB-103-27E3N-W-A/10)
- SQUARE D Operating mechanism, flange mounted, variable depth, 30A, 600V, H, K, J, R fuseholder, cable operated switch mechanism (9422TCF33C)
- SQUARE D Disconnect Switch Rods Nema (9422R2)
- SQUARE D 45/63A Vario Switch + Handle Assy (VCF3)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 20A (VCCF1)
- SQUARE D Auxiliary Contact, 690VAC/250VDC (VZ20)
- SQUARE D Disconnect Switch 600Vac 100A Nema (9422ATEF101)
- NORTON CO Door Controls Touchless Activation Plates (704 NOR)
- Square D Door Switches