Shop All Refrigerators
Spt
SPT RF-172SS 1.72 cu ft. Compact Refrigerator; Stainless Steel & Black
Mfr # RF-172SS
Zoro # G503960624
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spt
- MFR # RF-172SS
- Zoro # G503960624
- UPC # 876840017559
- Country of Origin China
- Category Refrigerators
Description
Flush back, compact design ideal for college dorm room or office, perfect for counter-top placement. Reversible doors versatility.
Features- Chiller compartment
- Drip Tray
- Two Refrigerator Shelf
- Leveling Legs
- Temperature Control
- Upper Door Bin
- 2 Liter Bottle Door Bin
- Manual Defrost
- Capacity: 1.7 cubic_feet
- Installation Type: Free Standing
- Form Factor: Stand Alone
- Color: Stainless Steel/Black
- Voltage: 120 volts
- Wattage: 46
- Door Hinges: Reversible
- Door Material Type: Stainless Steel
- Shelf Type: Wire
- Shelves: 1
- Material Type: Stainless-Steel
- Dimension: 19.5 x 18.3 x 20.9 inches
- Weight: 33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Large Orifice 52 Size (M9-52)
- IVATION 12-Bottle Compressor Freestanding Wine Cooler Refrigerator - Stainless Steel (IVFWCC121WSS)
- DART Disposable Hot cup 6 oz. White, Foam, Pk1000 (6J6)
- CRESTWARE Sauce Pan w/Cool Grip, 7 qt, Aluminum (PAN7H)
- SPT SPT RF-314SSA 3.1 cu. ft. Double Door Refrigerator with Energy Star (RF-314SSA)
- WHYNTER Portable 1.8 cu.ft. Tool Box Refrigerator with 2 Drawers and Lock (TBR-185SR)
- WHYNTER 30″ Built-In French Door Dual Zone Wine Refrigerator/Beverage Center (BWB-3388FDS)
- DANBY Compact Refrigerator, 4.4 cu ft, Black (DAR044A4BDD)
- IVATION 33-Bottle Dual Zone Compressor Freestanding Wine Cooler Refrigerator - Stainless Steel (IVFWCC331DWSS)
- COMMERCIAL COOL Retro 1.6 cu. ft. Freestanding Mini Fridge with Freezer (CCRR16HB)
- COMMERCIAL COOL 7.7 Cu. Ft. Top Mount Refrigerator, White (CCR77LWW)
- Spt Refrigerators