Shop All Pressure Regulators
Spence
Pressure Regulator, 5 to 50 psi, 14-3/4inL
Mfr # E-C1L3A1B1AK1
Zoro # G5574847
product price: $7,804.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,804.99
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Series ED
- Inlet Size 4 in
- Outlet Size 4 in
- Gauge Port Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # E-C1L3A1B1AK1
- Zoro # G5574847
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 4 in |
Inlet Size | 4 in |
Outlet Size | 4 in |
Gauge Port Size | 1/4 in |
Length | 14 3/4 in |
Height | 20 in |
Overall Height | 20 in |
Outlet Connection Size | 4 in |
Inlet Connection Size | 4 in |
Overall Width | 14 3/4 in |
Description
Pressure Regulator, Series ED, Body Material Cast Iron, Inlet Size 4 in, Outlet Size 4 in, Length 14 3/4 in, Height 20 in, Application Steam, District Heating Systems, Connection Type Flanged, Pressure Adjustment Range 5 to 50 psi, Gauge Port Size 1/4 in, Seal Material EPDM, Buna-N, Max. Temp. 450 Degrees F, Pipe Size 4 in, Max. Pressure 250 psi, Standards ANSI/FCI 70-2 Class IV Shutoff, FCI 70-3 Class VI Shutoff, Includes Pressure Pilot, Single Seat Main Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 18Ga Workstation SS, 31.5"x18.5"x9" Dbl Bowl Sink Kit W/ Aqua Divide (ECTRUAQ31169TWC)
- ZORO SELECT 3/4" Socket Weld SS Cap (4307004214)
- KOHLER Rely(Tm) 60" X 42" Single-Threshold Shower Base With Center Drain (8659-0)
- ZORO SELECT Supply Stop, 3-Way, 5/8" Inlet, 1/4" Outlet (04351LF)
- SPENCE Pressure Regulator, 2 In, 3 to 20 psi (E-C1H9A1B1AH1)
- SPENCE Pressure Regulator, 3/4 In, 10 to 100 psi (E-C1D9A1B1AM1)
- SPENCE Pressure Regulator, 3/4 In, 10 to 30 psi (D50-C1D9C)
- SPENCE Pressure Regulator, 1-1/2In, 20 to 150 psi (E-C1G9A1B1AN1)
- SPENCE Pressure Regulator, 1-1/4 In, 3 to 20 psi (E-C1F9A1B1AH1)
- SPENCE Pressure Regulator, 1/2 In, 3 to 20 psi (E-C1C9A1B1AH1)
- GENTEC 153H200 Heravy Duty Single Stage Regulator, CGA350 9/16in-18LHM, Gas: Hydrogen Methane (153H-200)
- Spence Pressure Regulators