Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Control Muffler, 1/4 NPT, 9/16 Hex

  • Mfr # 1EJU3

  • Zoro # G2061604


product price: $5.49
/ea

Key Features

NPT Port (In.)
1/4
Max. Pressure (PSI)
300
Max. SCFM @ 100 PSI
30
Microns
40
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EJU3
Zoro #
G2061604
UPC #
190735603536
Country of Origin
Taiwan, Province of China

Dimensions

Valve Port Size
1/4 in
Length (In.)
1-9/16

Details

Item
Exhaust Port Flow Control
NPT Port (In.)
1/4
Max. Pressure (PSI)
300
Max. SCFM @ 100 PSI
30
Microns
40
Standards
OSHA
Max. Temp.
300 F
Type
Pneumatic
Fitting Material
Brass
Hex (In.)
9/16
Adjustment
Screwdriver
Pressure Range
0 to 300 psi
Element Material
Bronze
Function
Reduces Noise, Controls Speed of Cylinders or Air Tools
Body Material
Brass
Operating Temperature - Minimum
35 Degrees F
Operating Pressure - Maximum
300 psi
Operating Temperature - Maximum
300 Degrees F
Adjustment Method
Screwdriver
Valve Port Gender
Male
Application
Motoring Air Flow
Valve Port Connection Type
NPT

Description

Exhaust Port Flow Control, Adjustment Method Screwdriver, Application Motoring Air Flow, Body Material Brass, Operating Pressure - Maximum 300 psi, Operating Temperature - Maximum 300 Degrees F, Operating Temperature - Minimum 35 Degrees F, Standards OSHA, Valve Port Connection Type NPT, Valve Port Gender Male, Valve Port Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.