Shop All Pneumatic Modular FRL Accessories
Speedaire
Muffler, Replacement Element
Mfr # 2YNN7
Zoro # G1625933
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Flow (CFM) 160
- Type Replacement Element
- Fitting 1/4 in Slip On Drain Tube
- Filter Rating (Microns) 0.9
- Length (In.) 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 2YNN7
- Zoro # G1625933
- UPC # 190735611401
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Length (In.) | 5.5 in |
Width (In.) | 3.3125 in |
Overall Length | 5 1/2 in |
Air Inlet Size | 1/4 in |
Details
Item | Exhaust Muffler |
Max. Flow (CFM) | 160 |
Type | Replacement Element |
Fitting | 1/4 in Slip On Drain Tube |
Filter Rating (Microns) | 0.9 |
For Use On | Exhaust Ports |
Max. Pressure (PSI) | 300 psi |
Max. Temp. (F) | 160 Degrees F |
Material | Aluminum and Polypropylene |
Fits | 3/4 and 1 |
Maximum Operating Pressure | 300 psi |
Filter Rating | 0.9 micron |
Maximum Operating Temperature | 160 Degrees F |
Maximum Flow Rate | 160 cfm |
Material Filtered | Oil Mist |
Body Material | Aluminum and Polypropylene |
For Fluid Type | Exhaust Air |
Description
Exhaust Muffler, Air Inlet Size 1/4 in, Maximum Flow Rate 160 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 160 Degrees F, Filter Rating 0.9 micron, Body Material Aluminum and Polypropylene, For Fluid Type Exhaust Air, Includes -, Material Filtered Oil Mist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPC Type, 22mm x 5300mm (SPC5300)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13943-8-6)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 3-1/8" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Black (HGPW-90-65-BK)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (41A1CL)
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 35 cfm (4ZL45)
- SPEEDAIRE Air Regulator, 1/8 In. NPT, 14 cfm, 300 psi (4ZM07)
- SPEEDAIRE Filter Element (4ZK21)
- SPEEDAIRE Air Regulator, 1/2 In NPT, 220 cfm, 300 psi (4ZM22)
- SPEEDAIRE Cover, Tamper Resistant (5ZL32)
- SPEEDAIRE Kit, Auto Drain, Speedaire Standard and HD (4ZK14)
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 60 cfm (4ZL53)
- Speedaire Pneumatic Modular FRL Accessories