Shop All Pneumatic Modular FRL Accessories
Speedaire
Kit, Auto Drain, Speedaire Standard and HD
Mfr # 4ZK14
Zoro # G3053084
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automatic
- For Use On Speedaire Standard and Heavy Duty
- Series Heavy Duty
- Drain Type Auto Drain
- Body Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZK14
- Zoro # G3053084
- UPC # 190735630280
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Drain Port Size | 1/8 in |
Details
Item | Filter Drain Kit |
Type | Automatic |
For Use On | Speedaire Standard and Heavy Duty |
Series | Heavy Duty |
Drain Type | Auto Drain |
Body Material | Polycarbonate |
Drain Port Connection Style | Threaded |
Primary Body Material | Polycarbonate |
Drain Port Gender | Male |
Compatible with Brand | Speedaire |
Drain Port Type | BSPT |
Description
Filter Drain Kit, Compatible with Grainger Part Number 4ZK78, 4ZK79, 4ZL09, 4ZL10, 4ZL11, 4ZL18, 4ZL19, Series Heavy Duty, Body Material Polycarbonate, Compatible with Brand Speedaire, Drain Port Connection Style Threaded, Drain Port Gender Male, Drain Port Size 1/8 in, Drain Port Type BSPT, Drain Type Auto Drain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 271CS80VCB23 (471CS80VCB)
- BRENNAN INDUSTRIES 04FJ-04MJ Straight Reducer (1Pc/Rigid), 2PK (2406-04-04)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820UU (BR202820UU)
- GROZ Filter/Reg Combo, PC bowl, Stndrd, 1/2" NPT (60354)
- SPEEDAIRE Nut, Panel Mount (4ZK13)
- SPEEDAIRE Air Regulator, 1/8 In. NPT, 14 cfm, 300 psi (4ZM07)
- SPEEDAIRE Air Regulator, 1/4 In.NPT, 144 cfm, 300 psi (4ZM18)
- SPEEDAIRE Bracket, Mounting (4ZK50)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 60 cfm (4ZL55)
- SPEEDAIRE Air Regulator, 2 In NPT, 2,000 cfm, 450 psi (4ZM12)
- SPEEDAIRE Coalescing Filter, 1/2 In. NPT, 250 psi (4ZL35)
- Speedaire Pneumatic System Components