Shop All Pneumatic Modular FRL Accessories
Speedaire
Coalescing Filter, 1/4 In. NPT, 250 psi
Mfr # 4ZL31
Zoro # G0656494
original price:
$120.77
32% off
new price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 11/16 in
- Overall Height 8 1/2 in
- Bowl Material - Air Treatment Metal with Sight Glass
- Max. Flow - Air Treatment 20 cfm
- For Removal Of Oil, Oil Odor, Oil Vapor, Particles, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZL31
- Zoro # G0656494
- UPC # 190735631386
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Width | 2 11/16 in |
Overall Height | 8 1/2 in |
Size - Air Treatment | Intermediate |
Size | Intermediate |
Connection Size - Air Treatment | 1/4 in NPT |
Bowl Size - Air Treatment | 3.5 oz |
Drain Port Size | Will Fit 1/8-27 and 1/8-28 Pipe Thread |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Inlet Size | 1/4 in NPT |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 20 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 2 11/16 in, Overall Height 8 1/2 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series Compact, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER KTZ10, Pressure Line, 10 micron (ZX-KTZ10)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/8" Female Pipe, Straight (2405-08-06)
- INA Cylindrical Roller Thrust BRG, Bore 25mm (81105-TV)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 20 In Stroke (218-356)
- SPEEDAIRE Muffler, Oil Removing, 0.75In NPT (2YNN3)
- SPEEDAIRE Muffler, Replacement Element (2YNN7)
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 150 psi, Overall Width: 1.97 in (4ZL26)
- SPEEDAIRE Air Regulator, 1/8 In. NPT, 14 cfm, 300 psi (4ZM07)
- SPEEDAIRE Muffler, Replacement Element (2YNN6)
- SPEEDAIRE Cover, Tamper Resistant (5ZL34)
- WILKERSON Bracket, Wall Mount (GPA-97-010)
- Speedaire Pneumatic System Components