Shop All Pneumatic Modular FRL Accessories
Speedaire
Coalescing Filter, 1/2 In. NPT, 150 psi
Mfr # 4ZL36
Zoro # G2665677
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Removal Of Oil, Oil Odor, Oil Vapor, Particles, Water
- Size Intermediate
- Connection Size - Air Treatment 1/2 in NPT
- Max. Flow - Air Treatment 20 cfm
- Filter Rating 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZL36
- Zoro # G2665677
- UPC # 190735631430
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Size | Intermediate |
Connection Size - Air Treatment | 1/2 in NPT |
Drain Port Size | Will Fit 1/8-27 and 1/8-28 Pipe Thread |
Size - Air Treatment | Intermediate |
Bowl Size - Air Treatment | 3.5 oz |
Overall Width | 2 11/16 in |
Overall Height | 8 1/2 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Inlet Size | 1/2 in NPT |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 20 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 11/16 in, Overall Height 8 1/2 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series Intermediate Duty, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RAL1034)
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 3/4" (29HY86)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (182TTFCD6001)
- VALVOLINE 120 lb. Multipurpose Grease Keg Dark Amber (VV605)
- SPEEDAIRE Conversion Kit (4ZK51)
- SPEEDAIRE Pneumatic Oil Filter, 1 In. NPT, 125 cfm (4ZL19)
- SPEEDAIRE Pneumatic Oil Filter, 3/8 In. NPT, 20 cfm (4ZL44)
- SPEEDAIRE Air Regulator, 3/8 In. NPT, 80 cfm, 300 psi (4ZM15)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 250 psi (4ZL31)
- SPEEDAIRE Bracket, Mounting (4ZK29)
- SMC FR Unit, 3/8" NPT Ports, Auto Drain (AC30A-N03D-3Z-A)
- Speedaire Pneumatic Modular FRL Accessories