Shop All Pneumatic Condensate Auto Drains
Speedaire
Auto Drain Valve, Drain Size 1/4", 4.0 gpm, Voltage: 115 V
Mfr # 53DN43
Zoro # G7598921
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in NPT
- Drain Size 1/4 in
- Drain Rate 4 gpm
- Adjustable Drain Cycle 1 min to 60 min
- Purge Time 1 sec to 30 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 53DN43
- Zoro # G7598921
- UPC # 00194484302740
- Country of Origin Ireland
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/4 in NPT |
Drain Size | 1/4 in |
Overall Width | 5 39/64 in |
Overall Depth | 4 1/2 in |
Overall Height | 3 5/16 in |
Details
Item | Timed Electric Auto Drain Valve |
Drain Rate | 4 gpm |
Adjustable Drain Cycle | 1 min to 60 min |
Purge Time | 1 sec to 30 sec |
Voltage | 115 V |
Max. Pressure | 250 psi |
Operating Temp. Range | 35 Degrees to 165 Degrees F |
Hz | 60 Hz |
Enclosure | NEMA 5 |
Includes | 6 ft Heavy Duty Grounded Power Cord, Drain Strainer |
Body Material | ABS Plastic, Brass |
Amps AC | 0.3 A |
Voltage - Maximum | 115 V |
Description
Timed Electric Auto Drain Valve, Pipe Size 1/4 in NPT, Drain Size 1/4 in, Drain Rate 4 gpm, Adjustable Drain Cycle 1 min to 60 min, Purge Time 1 sec to 30 sec, Voltage 115 V, Max. Pressure 250 psi, Operating Temp. Range 35 Degrees to 165 Degrees F, Hz 60 Hz, Amps AC 0.3 A, Enclosure NEMA 5, Body Material ABS Plastic, Brass, Overall Height 3 5/16 in, Overall Width 5 39/64 in, Overall Depth 4 1/2 in, Includes 6 ft Heavy Duty Grounded Power Cord, Drain Strainer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Insert, L090/L095, Hytrel (29HZ18)
- MTD Belt-V Type (954-0642)
- COILHOSE PNEUMATICS Nylon Coil 1/4" ID x 25' 1/4" MPT Swivel (CO N14-25B)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P567090, Pressure Line, 5 micron (ZX-P567090)
- SPEEDAIRE Zero Loss Drain, Direct Acting, 1/2In NPT (NLD-0005)
- SPEEDAIRE Auto Drain Valve, Pipe 1/2" NPT, 75 gpm (53RG52)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 4.0 gpm (53DN44)
- SPEEDAIRE Mechanical Drain Valve, 144 psi, 3/8in dia (38XT28)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/4 In. (13X525)
- SPEEDAIRE Auto Drain Valve, 115V, 1.0 gpm (38XR85)
- ARROW PNEUMATICS Electric Drain, w/Strainer, 115V, 3/8" (5803S)
- Speedaire Pneumatic Condensate Auto Drains