Shop All Pneumatic Condensate Auto Drains
Speedaire
Auto Drain Valve, 230V, 1.2 gpm
Mfr # 38XR70
Zoro # G0289068
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in NPT Inlet x 3/8 in NPT Outlet
- Drain Size 1/8 in
- Drain Rate 1.2 gpm
- Adjustable Drain Cycle 0.5 sec to 45 min
- Purge Time 0.5 sec to 10 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 38XR70
- Zoro # G0289068
- UPC # 190735619438
- Country of Origin Ireland
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/2 in NPT Inlet x 3/8 in NPT Outlet |
Drain Size | 1/8 in |
Overall Width | 5 in |
Overall Depth | 5 in |
Overall Height | 5 in |
Details
Item | Timed Electric Auto Drain Valve |
Drain Rate | 1.2 gpm |
Adjustable Drain Cycle | 0.5 sec to 45 min |
Purge Time | 0.5 sec to 10 sec |
Voltage | 230 V |
Max. Pressure | 300 psi |
Operating Temp. Range | 35 Degrees to 95 Degrees F |
Amps AC | 1 A |
Includes | 6 ft Power Cord & Unibody Strainer with Ball Valve |
Enclosure | IP65 |
Hz | 50/60 Hz |
Body Material | Brass |
Voltage - Maximum | 230 V |
Description
Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT Inlet x 3/8 in NPT Outlet, Drain Size 1/8 in, Drain Rate 1.2 gpm, Adjustable Drain Cycle 0.5 sec to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 230 V, Max. Pressure 300 psi, Operating Temp. Range 35 Degrees to 95 Degrees F, Hz 50/60 Hz, Amps AC 1 A, Enclosure IP65, Body Material Brass, Overall Height 5 in, Overall Width 5 in, Overall Depth 5 in, Includes 6 ft Power Cord & Unibody Strainer with Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"SS (SC2-1000-SS)
- SKF Single Row Ball Brgs (63000 2RS1)
- ARO Filter/Regulator, 13.64 In. H, 3.54 In. W (P39464-610)
- SMC Union Elbow, 90 Deg, 12mm, TubexTube (KQ2L12-00A)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/2 In., Amps AC: 0.3 A (13X529)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 1.0 gpm (53CE41)
- SPEEDAIRE Auto Drain Valve, Pipe 1/2" NPT, 38 gpm (53RG51)
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/2 In. (13X534)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 4.0 gpm (53DN44)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 4.0 gpm, Voltage: 115 V (53DN43)
- INTECH Auto Drain Valve, 115V, 1/2", 38 gpm (TDV50-10)
- Speedaire Pneumatic Condensate Auto Drains