Shop All Pneumatic Modular FRL Accessories
Speedaire
Air Regulator, 3/8 In. NPT, 70 cfm, 300 psi
Mfr # 1WH33
Zoro # G2993611
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (Regulators) 150 Degrees F
- Pipe Size - Regulators 3/8 in
- Adjustment Range - Regulators Non-Adjustable, 30 psi
- Max. Inlet Pressure - Regulators 300 psi
- Valve Design Balanced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 1WH33
- Zoro # G2993611
- UPC # 190735604472
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Pipe Size - Regulators | 3/8 in |
Overall Height (Regulators) | 4.07" |
Overall Width (Regulators) | 1.97" |
Pipe Size (Regulators) | 3/8" |
Overall Height - Regulators | 4.07 in |
Overall Width - Regulators | 1.97 in |
Overall Width | 2 in |
Height | 4.02" |
Overall Height | 4 1/16 in |
Pressure Gauge Port Size | 1/8 in |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Description
Compressed Air Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 70 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Overall Width 2 in, Series Compact, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B37)
- SMC 1/4" Tube x MNPT SS Male Adapter (KQG2H07-N02S)
- SMC Female Adapter, 1/2 in., TubexFNPT (KQ2F13-37A)
- SKF Bearing, Bore 17mm, Industry 6003-2RSJEM (6003 2RS JEM)
- SPEEDAIRE Bracket, Mounting (4ZK71)
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 250 psi (4ZL33)
- SPEEDAIRE Bracket, Mounting (4ZK73)
- SPEEDAIRE Air Regulator, 1/2 In NPT, 220 cfm, 300 psi (4ZM22)
- SPEEDAIRE Air Regulator, 3/8 In. NPT, 80 cfm, 300 psi (4ZM15)
- SPEEDAIRE Pneumatic Oil Filter, 3/8 In. NPT, 20 cfm (4ZL44)
- SMC FRL, 1/4" NPT Ports, 30 Size (AC30-N02-3Z-A)
- Speedaire Pneumatic System Components