Shop All Supply Stop Valves
Speakman
Self Closing Valve
Mfr # SE-900
Zoro # G1377358
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Threaded Pipe
- For Use With Speakman Repair part RPG05-0740 2.0 gpm flow restrictor, Speakman Repair Part RPG37-0046 Pull rod for emergency shower, Speakman SE-870 Deluge Impeller Action Plastic Showerhead, SE-880, Speakman SE-901-CR Self-closing Valve with Chain & Ring, Speakman SE-911 Stay Open Ball Valve, Speakman SE-911-CR Stay Open Ball Valve with Chain & Ring, Speakman SE-911-PR Stay Open Ball Valve with Pull Rod, Speakman SE-911-SS Stainless Steel Stay Open Ball Valve
- Color Chrome
- Height 2.25
- Length 6.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speakman
- MFR # SE-900
- Zoro # G1377358
- UPC # 671252011276
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Height | 2.25 |
Length | 6.75 |
Width | 9.25 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Connection Size | 1" NPT FEMALE (INLET) 1-1/2" NPT MALE (OUTLET) |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Description
The SE-900 Self-closing Valve is a replacement self-closing valve with 1 In. female inlet and 1/2 In. male outlet.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P870)
- ZURN Wall Sensor, Chrome/Black, for Zems Valves (PEMS6000-26)
- ZORO SELECT Supply Stop, 2-Way, 1/2" Inlet, 3/8" Outlet (04322LF)
- ZORO SELECT 1/4" FNPT x MNPT Brass Mini Ball Valve Inline (G-MVSP-25M)
- SPEAKMAN Self Closing Valve (SE-901)
- SPEAKMAN Self Closing Vlv W/ Chn And Rng (SE-900-CR)
- SPEAKMAN Self Closing Vlv W/ Chn And Rng (SE-901-CR)
- EVERFLOW Washing Machine Replacement Valve 1/2" PEX A Inlet x 3/4" MHT Outlet, Brass, For Hot Water Supply (540F)
- BRASSCRAFT 1/2 in. Nominal CPVC Inlet x 3/8 in. O.D. Compression Outlet Brass Multi-Turn Straight stop (PR14X C)
- ZORO SELECT 1/4-Turn Stop, Angle, 3/8 Inx3/8 In (26-1001LF)
- JONES STEPHENS Brushed Nickel Compression Straight Stop 5/8" Comp. x 3/8" Comp. (S4312BN)
- Speakman Supply Stop Valves