Shop All Lab Trays & Pans
Sp Scienceware
Laboratory Tray, 4-3/4 In. H, 14-3/8 In. D
Mfr # F24676-0003
Zoro # G4899711
original price:
$98.19
17% off
new price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Trays
- Length 14 3/8 in
- Color Blue
- Material Polypropylene
- Includes Grid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sp Scienceware
- MFR # F24676-0003
- Zoro # G4899711
- UPC # 024140905155
- Country of Origin United States
- Category Lab Trays & Pans
Dimensions
Length | 14 3/8 in |
Height | 4 3/4 in |
Width | 12 1/8 in |
Depth | 14-3/8" |
Overall Height | 4 3/4 in |
Overall Width | 12 1/8 in |
Overall Length | 14 3/8 in |
Details
Sub-Category | Trays |
Color | Blue |
Item | Laboratory Tray |
Material | Polypropylene |
Includes | Grid |
Spill Capacity | 3.58 gal. |
Capacity | 1.56 gal |
Product Type | Laboratory Tray |
For Use With | Test Tube Racks, Vessels |
Sterile/Non-Sterile | Sterile |
Capacity - Metric | 7 L |
Shape | Rectangular |
Autoclavable | Yes |
Features | Chemical Resistant |
Capacity - English | 1.85 gal |
Description
Laboratory Tray, Material Polypropylene, Overall Height 4 3/4 in, Shape Rectangular, Overall Width 12 1/8 in, Overall Length 14 3/8 in, Sterile/Non-Sterile Sterile, Capacity - English 1.85 gal, Capacity - Metric 7 L, Diameter Not Applicable, Autoclavable Yes, Features Chemical Resistant, For Use With Test Tube Racks, Vessels, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Palm PH Meter (PH220-C)
- TRICORBRAUN 45-400 White P/P Continuous Thread Closure, F217 Land Fine Ribbed Skirt, Smooth Top (007762)
- AMSCOPE 1080p 60fps 2MP HDMI High-sensitivity Color CMOS C-mount Microscope Camera (HC210)
- WIRTHCO ENGINEERING WirthCo 32135 Double Capped Funnel - Quart, Yellow (32135)
- GLOBE SCIENTIFIC Ice Tray With Lid, 9 Liter, Blue (455025B)
- RUBBERMAID 4.93 in. W X 12.12 in. L Red/White Plastic/Silicone Ice Tray (2122588)
- KEY SURGICAL Stainless Steel Oblong Tray, 10" (874001)
- SP BEL-ART Heavy Duty PE Rectang Tank, Top Flanges (H34092-0000)
- BEL-ART Cover Only for Sterilizing Tray, 19x10x5 (H16261)
- DYNE-A-PAK Dyne-A-Pak 201001SW00 1S White Foam Meat Tray - Case of 1000 (201001SW00)
- SURTEK Magnetic Rectangular Tray 24 X 14 Cm (107362)
- Sp Scienceware Labware