Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Palm PH Meter

  • Mfr # PH220-C

  • Zoro # G3301611


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Includes
9V Battery, Cable Electrode, Instructions, Buffer Solutions pH 4 and 7, Protective Holster
Display
Dual Line LCD
Power Source
9V Battery
Automatic Temperature Compensation
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH220-C
Zoro #
G3301611
UPC #
793950052204
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Cable Length
1 m
Overall Depth
12 mm
Manufacturer Warranty Length
1 yr
Overall Width
4 3/8 in
Overall Height
3 1/8 in

Details

Item
pH Meter
Includes
9V Battery, Cable Electrode, Instructions, Buffer Solutions pH 4 and 7, Protective Holster
Display
Dual Line LCD
Power Source
9V Battery
Automatic Temperature Compensation
Yes
Calibration
1 point, 2 point, 3 point
Waterproof
Yes
Auto Power Off
Auto Power Off
Operating Temp. Range (F)
32 Degrees to 212 Degrees
Standards
CE
Displayed Temperature Range
0 Degrees to 100 Degrees C, 32 Degrees to 212 Degrees F
pH Range
0.00 to 14.00
Temperature Compensation Range
Yes
pH Resolution
0.01 pH
Operating Temp. Range (C)
0 Degrees to 99.9 Degrees
Temp. Resolution
0.1 Degrees F
pH Accuracy
+/-0.01 pH
Temp. Accuracy
+/-0.8 Degrees F
Product Type
pH Meter
Temperature Accuracy
+/-0.8 Degrees F
pH Range - Maximum
14 pH
Number of Readings Recorded
25 Readings
Display Type
Digital
Requires Separate Electrode
Electrode Not Required
Resistance Properties
Waterproof
pH Range - Minimum
0 pH
Display Temperature - Maximum
212 Degrees F
Display Temperature - Minimum
32 Degrees F
Calibration Points
3
Temperature Resolution
0.1 Degrees F
Temperature Compensation
Automatic
Test Parameters
mV, pH, Temperature

Description

Waterproof Palm pH Meter, pH Range 0.00 to 14.00, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 32 to 212 Degrees F, 0 to 100 Degrees C, Operating Temp. Range (F) 32 to 212 Degrees , Operating Temp. Range (C) 0 to 99.9 Degrees , Display Dual Line LCD, Auto Power Off Yes, Temperature Compensation Range Yes, Calibration 1, 2 or 3 pt., Cable Length 1m, Power Source 9V battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.