Shop All Electrical Wire & Cable
Southwire
Southwire 65676902 Non-Plenum, Type CL-2 Electrical Wire, Brown Sheath
Mfr # 65676944
Zoro # G904259105
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 65676944
- Zoro # G904259105
- UPC # 32886438622
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Length | 6.5 |
Description
ETL Listed type CL2 power limited circuit cable is a general-purpose 8 conductor low voltage control cable. Construction provides solid uncoated copper conductors insulated with polyvinyl chloride (PVC) insulation twisted together without filler and covered with an ETL listed sunlight-resistant PVC jacket. Conductor colors are red, white, green, blue, yellow, brown, orange and black. Used for air conditioning controls, heat pumps, heating controls, thermostats and bell and alarm systems. For use in accordance with the NEC Article 725. Rated 60 deg C continuous in air. Solid 18/8 type CL2. Meets UL 1581 vertical flame tray test. 15 mil jacket thickness, approximately 202 mil overall cable diameter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 14" UV Black Standard Cable Zip Ties - 25 Pack (199214)
- VAST Ez Cone Top Grip Nut, 5/16"-18 EG, PK25 (V225 5/16EZ-25)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- OMRON Cable Kit, PVC Covered Steel, 65 ft. 7in.L (44506-2720)
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (14782702)
- SOUTHWIRE Compact Stranded 8000 Service Entrance Cable, 4 Conductor, Aluminum Conductor, 600 V (4/04/04/02/0X500)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 25 ft. SLVR (68579221)
- SOUTHWIRE 100 Ft. 16/2 Stranded Low Voltage Cable (55213143)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC (55294001)
- SOUTHWIRE 250 ft. Spool Service Cord, Black (469510)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55510301)
- Southwire Electrical Wire & Cable