Shop All Wire Connectors
Southwire
100' 122 MC WG Cable
Mfr # 68580023
Zoro # G708211903
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Standards & ReferencesSouthwire Armorlite® Type MC Cable meets or exceeds the requirements of the following:UL 83UL 1569UL 1685UL Online Product Guide Info - Metal-Clad Cable (PJAZ) ( www.ul.com )Federal Specification A-A59544 (formerly J-C-30B)FT4/IEEE 1202 (70,000 Btu/hr) Vertical Cable Tray Flame TestNFPA 70 (National Electrical Code), Article 330Listed for use in UL 1, 2 and 3 Hour Through Penetration Firestop SystemsREACH/RoHS-2 (Chemical Limit) Compliant
- Insulation Thickness (Mils) 15mils
- Size (Awg or Kcmil) 12 AWG
- No. of Conductors 2
- Applications ApplicationSouthwire Armorlite® Type MC Cable is suitable for use as follows:Branch, feeder and service power distribution in commercial, industrial, institutional, and multiresidential buildings.Fished or embedded in plaster.Concealed or exposed installationsEnvironmental air-handling spaces per NEC 300.22 (C).Places of Assembly per NEC 518.4 and theaters per NEC 520.5.Installation in cable tray and approved raceways.Under raised floors for information technology equipment conductors and cables per NEC 645.5(D) & 645.5(D)(2).Class I Div. 2, Class II Div 2, & Class III Div. 1 Hazardous Locations.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 68580023
- Zoro # G708211903
- UPC # 32886345456
- Country of Origin United States
- Category Wire Connectors
Dimensions
Size (Awg or Kcmil) | 12 AWG |
Size (Awg) | 12 |
Details
Standards | Standards & ReferencesSouthwire Armorlite® Type MC Cable meets or exceeds the requirements of the following:UL 83UL 1569UL 1685UL Online Product Guide Info - Metal-Clad Cable (PJAZ) ( www.ul.com )Federal Specification A-A59544 (formerly J-C-30B)FT4/IEEE 1202 (70,000 Btu/hr) Vertical Cable Tray Flame TestNFPA 70 (National Electrical Code), Article 330Listed for use in UL 1, 2 and 3 Hour Through Penetration Firestop SystemsREACH/RoHS-2 (Chemical Limit) Compliant |
Insulation Thickness (Mils) | 15mils |
No. of Conductors | 2 |
Applications | ApplicationSouthwire Armorlite® Type MC Cable is suitable for use as follows:Branch, feeder and service power distribution in commercial, industrial, institutional, and multiresidential buildings.Fished or embedded in plaster.Concealed or exposed installationsEnvironmental air-handling spaces per NEC 300.22 (C).Places of Assembly per NEC 518.4 and theaters per NEC 520.5.Installation in cable tray and approved raceways.Under raised floors for information technology equipment conductors and cables per NEC 645.5(D) & 645.5(D)(2).Class I Div. 2, Class II Div 2, & Class III Div. 1 Hazardous Locations. |
Construction | ConstructionSouthwire Armorlite® Type MC Cable is constructed with soft-drawn copper, Type THHN/THWN conductors rated 90°C dry available in sizes 14 AWG through 2 AWG, and a green insulated grounding conductor. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. |
Nom. Od (Mils) | 487mils |
No. of Strands | 1 |
Description
100' 122 Metal Clad Cable With Green Ground, Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, 35 to 45 Amps AC (3RV20314VA10)
- APC Enclosure, 31.50in W, 47.24in D, 91.50 in H (AR2587)
- AC WORKS 20A 125V NEMA 5-20P Flanged Power Input Inlet (ASIN520P)
- PANDUIT Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100 (TM3S25-C0)
- SOUTHWIRE 250' 122 MC WG Cable (68580055)
- SOUTHWIRE 100' 10/2 Uf W/G Cable (13056728)
- SOUTHWIRE Coleman Cable 172-04112 2' 12-3 Stw-A 3-Way Power Block Orange Cont (172-04112)
- SOUTHWIRE Red 12 Gauge Strand Wire Pigtail W/ Fork And Strip Terminal8 (PTST12RD)
- SOUTHWIRE Coleman Cable 283427 Yellow Jacket Pwr Block 2Ft (283427)
- IDEAL Connector, PK100 (86-925)
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 600 V, Standard Style, Orange, 100 PK (30-073)
- Southwire Wire Connectors