Shop All Portable Coolers
Sondpex
Sondpex CA-E065A 40 qt. Cooler; Bluetooth PA System and Power Station
Mfr # CA-E065A
Zoro # G503881295
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sondpex
- MFR # CA-E065A
- Zoro # G503881295
- Country of Origin China
- Category Portable Coolers
Description
Features
- 40 qt. cooler holds 48 cans or 28 beer bottles
- Advanced insulation technology keeps ice frozen for up to 3 days
- Wheeled design with long, telescoping handle for easy transport
- Hinged lid with built in weather resistant storage area for iPad and tablet
- Weather resistant storage and charging area for cell phone and digital music player
- Wirelessly stream music from any Bluetooth enabled device with A2DP technology
- 350 watts maximum output power and 100-20Khz frequency response
- Two 6.5 in. Hi-Fi Outdoor water-resistant speakers and two 2 in. high performance tweeters
- Plays MP3 and WMA music through USB and SD card Slots (supports up to 32GB of memory each)
- (1) XLR microphone/instrument input, (1) 1/4 inch instrument input, (1) 12 volt power outlet plug(cigarette lighter port), (2) powered USB ports and (2) 3.5mm auxiliary input
- Built-in rechargeable battery lasts up to 16 hours of playing time
- 100-240V AC/17V DC Adapter included
- Detachable flashlight included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO String Trimmer Head, 20 ft. L, 0.080" Dia. (99944200907)
- SANI-LAV Hygienic Shovel, Stainless Steel Blade, Silver Stainless Steel Handle (237R)
- STRYKER Stryker 5-4 Insect Spray (15oz) MCP (82770003)
- MILWAUKEE TOOL M18 FUEL(TM) Telescoping Pole Saw Kit (3013-21)
- IGLOO MaxCold Gray 28 cans Lunch Bag Cooler (66308)
- COLEMAN Chest Cooler, 52 qt Capacity (3000006572)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 20.0 qt. (4400513)
- REFRIGIWEAR Tool Bag, Bag Insulated Rw Protect 6-3 Gallon, Black, Water-Repellent, Wind-Tight Polyester (153UBBLK6GL)
- IGLOO Collapse&Cool 6Can Assd (64879)
- MYTEAM Florida 24 Can Cooler (MY374785)
- SEA FOAM CO Buy Smart Depot Folding Portable Game Cooler Seat - Blue (G7370 Blue)
- Sondpex Coolers & Hydration Packs